Shop All Voice & Data Connectors
Quest Technology International
Cat5E Inline Coupler, Rj45, 8P8C - Keystone Insert, Black
Mfr # NKJ-5002
Zoro # G806602405
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Width 0.64
- Length 1.25
- Height 0.86
- Material UL94V-0 Plastic
Product Information
- Brand Quest Technology International
- MFR # NKJ-5002
- Zoro # G806602405
- UPC # 80011801032
- Country of Origin Taiwan, Province of China
- Category Voice & Data Connectors
Dimensions
Width | 0.64 |
Length | 1.25 |
Height | 0.86 |
Details
Color | Black |
Material | UL94V-0 Plastic |
Description
Quest offers modular Cat5E inline couplers. Designed for joining RJ45 patch cables._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 6 in D, NEMA 4; 12, Hinged (A10086CHFL)
- EATON WIRING DEVICES Duplex Receptacle, 2 Pole, 15 A, 125 V, Pushin, Side Wiring, NEMA 515R (TR270LA)
- MELTRIC 63-68073 INLET (63-68073)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 2-Gang, 1) Decorator 1) Box Mount Blank, Gray (P1326GY)
- QUEST TECHNOLOGY INTERNATIONAL Telephone Inline Coupler, Rj11, 6P4C, Cross-Wired - Ivory (NTC-1421)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Inline Coupler, Rj45, 8P8C - Standard White (NKJ-6008)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Inline Coupler, Rj45, 8P8C - Keystone Insert, Black (NKJ-6002)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Inline Coupler, Rj45, 8P8C - 90 Degree White (NKJ-6018)
- QUEST TECHNOLOGY INTERNATIONAL Cat3 Inline Coupler, Rj45, 8P8C, Straight-Wired - White (NTC-0822)
- MURR ELEKTRONIK M12 male 0° / RJ45 male 0° shielded Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA 3m (7000-44711-7940300)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 5m (7000-18021-2160500)
- Quest Technology International Voice & Data Connectors