Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Technology International
Bulk Cable Wall Plate - White, Single-Gang
Mfr # VHT-8101
Zoro # G006569867
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 1.3
- Width 2.75
- Material UL94V-0 Plastic
- Height 4.5
Product Information
- Brand Quest Technology International
- MFR # VHT-8101
- Zoro # G006569867
- UPC # 80011803792
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 1.3 |
Width | 2.75 |
Height | 4.5 |
Details
Color | White |
Material | UL94V-0 Plastic |
Description
These Quest A/V wall plates are designed for hiding HDMI, A/C power cables and other video cables behind the wall. They are available in both single-gang and dual-gang versions in four standard colors and have an clean polished finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Sleeving, 1.000 In., 25 ft., Black (DWN1.00BK25)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- DWYER 125/250/480V-AC Pressure Switch (1823-80)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 12A, 250V AC, 5 PK (GBB-12-R)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 4 Ports, White (NFP-1048)
- QUEST TECHNOLOGY INTERNATIONAL Oversized Keystone Wall Plate, Single-Gang - 2 Port, Lt Almond (NFP-5022)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 2 Port, Gray (NFP-1020)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 4 Ports, Gray (NFP-1040)
- QUEST TECHNOLOGY INTERNATIONAL Oversized Keystone Wall Plate, Single-Gang - 2 Port, Brown (NFP-5023)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 6 Ports, White (NFP-1068)
- HUBBELL PREMISE WIRING Plate, 2 Ports, Gray (SSFL12)
- Quest Technology International Voice & Data Outlets, Boxes, Faceplates