Shop All Voice & Data Outlets, Boxes, Faceplates
Quest Technology International
Bulk Cable Wall Plate - Black, Single-Gang
Mfr # VHT-8103
Zoro # G506569923
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 1.3
- Width 2.75
- Material UL94V-0 Plastic
- Height 4.5
Product Information
- Brand Quest Technology International
- MFR # VHT-8103
- Zoro # G506569923
- UPC # 80011803794
- Country of Origin China
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 1.3 |
Width | 2.75 |
Height | 4.5 |
Details
Color | Black |
Material | UL94V-0 Plastic |
Description
These Quest A/V wall plates are designed for hiding HDMI, A/C power cables and other video cables behind the wall. They are available in both single-gang and dual-gang versions in four standard colors and have an clean polished finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, CH Series 50A, 2 Pole, 120/240V AC (CHF250)
- OMRON Proximity Sensor, Capacitive, 34mm, NPN, NC (E2K-C25ME2)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL25)
- SIEMENS Circuit Breaker, QP/MP Series 100A, 2 Pole, 120/240V AC (605920)
- QUEST TECHNOLOGY INTERNATIONAL Unloaded Keystone Surface Mount Box - 6-Port, White (NSB-5260)
- QUEST TECHNOLOGY INTERNATIONAL Unloaded Keystone Surface Mount Box - 1-Port, White (NSB-5210)
- QUEST TECHNOLOGY INTERNATIONAL Oversized Keystone Wall Plate, Single-Gang - 1 Port, Gray (NFP-5010)
- QUEST TECHNOLOGY INTERNATIONAL Unloaded Keystone Surface Mount Box - 2-Port, White (NSB-5220)
- QUEST TECHNOLOGY INTERNATIONAL Telephone Surface Mount Box, Rj11, 6P4C, Single - Ivory (NTB-1401)
- QUEST TECHNOLOGY INTERNATIONAL Keystone Wall Plate, Single-Gang - 1 Port, Gray (NFP-1010)
- MONOPRICE Split Plate, Flexible Opening, Black (12575)
- Quest Technology International Voice & Data Outlets, Boxes, Faceplates