Shop All Cable Connectors
Quest Technology International
BNC (Male) Connector, 75 Ohm - 2Pc-Crimp-On, Rg-59/62
Mfr # CBB-2210
Zoro # G406580226
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Nickel/Brass
- Color Silver
Product Information
- Brand Quest Technology International
- MFR # CBB-2210
- Zoro # G406580226
- UPC # 80011800702
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Material - Cable Connector | Nickel/Brass |
Color | Silver |
Description
An assortment of 75 Ohm BNC connectors such as 1-piece Twist-On , 2 & 3-piece crimp. Ideal for various cable types._x000D_
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Push Button Cntrol Station, 1NC, Stop, 22mm (32W266)
- QUEST TECHNOLOGY INTERNATIONAL Cat6 Utp 550Mhz Snagless Molded Patch Cord - 10 Ft, Gray (NPC-6910)
- PANDUIT Lug, Cu, 2/0 Awg, Narrow, 5/16 Stud (LCAN2/0-56-X)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Bosch 1610703011 (Boot-A2)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Female) Connector, 50 Ohm - 3Pc Crimp-On Rg-59/62 Pvc (CBN-3212)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - Twist-On, Rg-59 (CBB-1210)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - 3Pc-Crimp-On, Rg-59/62 (CBB-3210)
- QUEST TECHNOLOGY INTERNATIONAL BNC Intra-Adapter - 50 Ohm, BNC Tee (F-M-F) (CAD-1020)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 50 Ohm - 3Pc-Crimp-On, Rg-59/62 Pvc (CaTV 22Awg) (CBN-3105)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - 3Pc-Crimp-On, Belden 8218 (CBB-3219)
- BELL OUTDOOR 2 1/2 Squeeze Clamp Straight Connector (3310)
- Quest Technology International Cord Grips