Shop All Cable Connectors
Quest Technology International
BNC Intra-Adapter - 50 Ohm, (F-F), 1/2In Mounting Hole
Mfr # CBN-4032
Zoro # G806580260
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Connector Nickel/Brass
- Color Silver
Product Information
- Brand Quest Technology International
- MFR # CBN-4032
- Zoro # G806580260
- UPC # 80011800051
- Country of Origin Taiwan, Province of China
- Category Cable Connectors
Details
Material - Cable Connector | Nickel/Brass |
Color | Silver |
Description
Quest's Intra-Series BNC coaxial adapters are available in 50 and 75 Ohm. They are offered in right angles, tees, and solder mountable styles. The adapters are ideal for BNC connector couplings.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (RXM2AB1B7)
- SIEMENS Holder, 22 mm, Black/Silver (3SU1550-0AA10-0AA0)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50ft, Gray (6101-24-00)
- SIEMENS Miniature Circuit Breaker, BL Series 25A, 1 Pole, 120/240V AC (B125)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - 3Pc-Crimp-On, Rg-59/62 (CBB-3210)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - 3Pc-Crimp-On, Belden 8218 (CBB-3219)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - Twist-On, Rg-59 (CBB-1210)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Female) Connector, 50 Ohm - 3Pc Crimp-On Rg-59/62 Pvc (CBN-3212)
- QUEST TECHNOLOGY INTERNATIONAL Coax Inter-Adapter - 50 Ohm, BNC (M) To F (F) (CAD-1035)
- QUEST TECHNOLOGY INTERNATIONAL BNC Intra-Adapter - 50 Ohm, BNC Tee (F-F-F) (CAD-1025)
- AMPHENOL 973102A14S2S (973102A14S2S)
- Quest Technology International Cable Connectors