Shop All General Hand Tool Kits
Quest Technology International
95Pc Pro-Technicians Service Kit
Mfr # TSK-2000
Zoro # G706602673
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 18.9
- Material ABS Plastic
- Width 6.7
- Color Black
Product Information
- Brand Quest Technology International
- MFR # TSK-2000
- Zoro # G706602673
- UPC # 80011801942
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Dimensions
Overall Length | 18.9 |
Width | 6.7 |
Details
Material | ABS Plastic |
Color | Black |
Description
designed for Network Installers and Field Engineers. Attache style carrying case with two pallets.
Dimensions: 18.9′′L x 14.1′′W x 6.7′′D
Dimensions: 18.9′′L x 14.1′′W x 6.7′′D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9/16" TCT Annular Cutter 1-3/8" Depth (49-59-3056)
- CLEVELAND Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (C14232)
- STARRETT Spring Divider, 4 In, Steel, Solid Nut (277-3)
- MILWAUKEE TOOL Tool Rack for PACKOUT Wall-Mounted Storage (48-22-8340)
- QUEST TECHNOLOGY INTERNATIONAL 81Pc Network Installer'S Kit (TNK-5020)
- QUEST TECHNOLOGY INTERNATIONAL 81Pc Lan Installation Tool Kit (TNK-4020)
- QUEST TECHNOLOGY INTERNATIONAL 10Pc Lan Basic Repair Tool Kit (TNK-5010)
- QUEST TECHNOLOGY INTERNATIONAL 20Pc Compact Computer Tool Kit (TCK-1010)
- QUEST TECHNOLOGY INTERNATIONAL 85Pc Deluxe Field Service Kit (TPK-6000)
- QUEST TECHNOLOGY INTERNATIONAL 23Pc Computer Tool Kit (TSK-1120)
- JONARD TOOLS Long Nose Plier, 6-7/8 in., Smooth (JIC-21257)
- Quest Technology International General Hand Tool Kits