Shop All Drain Openers
Quest
OPEN UP Alkaline Drain Opener, Quarts
Mfr # 3000-1
Zoro # G410495646
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Quest
- MFR # 3000-1
- Zoro # G410495646
- UPC # 831788004269
- Country of Origin United States
- Category Drain Openers
Description
OPEN UP is a powerful ready to use caustic drain opener and maintainer. This product will clear clogged drains of hair, paper, grease, oil and other organic matter. Keeps drain lines open and thus reduces malodors generated by rancid material. The caustic chemicals convert grease-like matter from hard insoluble material to soapy water soluble material. May be used on vitreous china or porcelain. For unclogging drains and pipes in restaurants, apartment buildings, water treatment plants, factories, hotels/motels, schools and offices. Non-acid formula will not harm pipes and drain lines. No fumes or offensive odor. Versatile formula for both corrective and maintenance applications. Effective-works within minutes. 1 Bottle.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Two Handle, Bar / Prep Faucet (2171LF)
- ZORO SELECT 1/2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT (E6BND13)
- KISSLER Shower Arm, Generic Shower Arm and Flange (76-0008)
- HAYWARD FLOW CONTROL PVDF Needle Valves/FPM O-Ring, PTFE Seat (NVA5050T)
- LIQUID FIRE 1 Gal. Drain Opener (LFG4)
- DRAIN KING Drain Opener, 3" to 4" Size (H34)
- SC JOHNSON Drano® Max Gel Clog Remover, Gallon Bottle, 4 Bottles - 696642 (696642)
- RIDGID Closet Auger K-6P (56658)
- BRASS CRAFT SERVICE PARTS Hair Drain Clean Tool (00112BL)
- DRAIN KING Unclog Drain Kit, 1-1/2" to 3" Size (340)
- B & K Drano Professional Strength Gel Drain Clog Remover 160 oz (70462)
- Quest Drain Openers