Shop All Cable Trays
Quest Mfg
Zinc M10 Flanged HEX Nut For Cable Tray
Mfr # CT0047-10-03
Zoro # G606582037
product price: $0.12
/ea
Sold in multiples of 100 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 0.5
- Height 0.25
- For Use With Cable Tray & Cable Tray Accessories
- Width 0.5
Product Information
- Brand Quest Mfg
- MFR # CT0047-10-03
- Zoro # G606582037
- UPC # 800118023164
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 0.5 |
Height | 0.25 |
Width | 0.5 |
Depth | 0.5 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Flanged Hex Nut for Quest Cable Tray. To complete any configuration of wire mesh cable tray, hardware such as this product maybe required. Available in M8 and M10 sizes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Lead Wire Adptr W/Swtch (7771786)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDL-4-R)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 35A, 250V AC, Non-Indicating (FRN-R-35)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 200A, 300V AC, Non-Indicating (JLLN200)
- QUEST MFG Cable Tray Wall Bracket, 4", Zinc (CT0026-04-03)
- QUEST MFG Zinc M8 Flanged HEX Nut For Cable Tray (CT0047-08-03)
- QUEST MFG Wire Mesh Cable Tray, 5'L x 8"W x 2"H, Zinc (CT0508-03)
- QUEST MFG Cable Tray Rubber End Cap, White, 50 pack (CT0037-08)
- QUEST MFG Cable Tray L Wall Bracket, 4", Zinc (CT0025-04-03)
- QUEST MFG Cable Tray Wall Bracket, 12", Zinc (CT0026-12-03)
- WIEGMANN N1 END CAP (HS/S WW) NO KO 6X6 CS-GALV (E0606GNK)
- Quest Mfg Cable Trays