Shop All Cable Trays
Quest Mfg
Wire Mesh Cable Tray, 5'L x 12"W x 2"H, Zinc
Mfr # CT0512-03
Zoro # G706582036
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 60
- Height 2
- For Use With Cable Tray & Cable Tray Accessories
- Width 12
Product Information
- Brand Quest Mfg
- MFR # CT0512-03
- Zoro # G706582036
- UPC # 800118055783
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 60 |
Height | 2 |
Width | 12 |
Depth | 60 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Electro Zinc Plated for a professional look and long term durability. Cuts easily with bolt cutter for custom configurations and bolts together to any custom configuration. Available in 4ft., 5ft. and 10ft. Lengths and a full line of accessories are available to mount on the wall, from the ceiling or under the floor.
- •Electro-Plated Zinc Finish in 5ft & 10ft lengths, and 5ft lengths are UPS shippable!
- •Cut-Bend-Clamp for easy installation
- •Available in 4", 6", 8" and 12" widths
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO EMT Compression Connector, 2-43/64 In. L (2840)
- PROSKIT UY Connector, AWG26-22.PK100 (703-003)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 65 psi, Standard Action (9013FSG2J24M1)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 3A, 600V AC, Non-Indicating (FNQ-R-3)
- QUEST MFG Cable Tray Wall Bracket, 12", Zinc (CT0026-12-03)
- QUEST MFG Cable Tray Flag Type Floor Stand, 8", Zinc (CT0029-08-03)
- QUEST MFG Cable Tray Rubber End Cap, White, 50 pack (CT0037-08)
- QUEST MFG Zinc M10 Flanged HEX Nut For Cable Tray (CT0047-10-03)
- QUEST MFG M10 Zinc Flanged HEX Bolt For Cable Tray, 2-1/2" (CT0050-1065-03)
- QUEST MFG Cable Tray L Wall Bracket, 8", Zinc (CT0025-08-03)
- ELECTRIDUCT Extra Large Latching Cable Raceway (2100 Series)- 5ft- Black- 5 pack (SR-2100-5-5PK-BK)
- Quest Mfg Cable Trays