Shop All General Purpose Metal Shelving
Quest Mfg
Single-Sided Vented Cantilever Shelf, 1U, 19" x 12"D, Black
Mfr # ES0219-0212
Zoro # G606582020
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 3.5
- Overall Width 19
- Overall Depth 12
- Shelving Frame Material Cold Rolled Steel
- Finish Electro Static Powder Coat
Product Information
- Brand Quest Mfg
- MFR # ES0219-0212
- Zoro # G606582020
- UPC # 800118021573
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 3.5 |
Overall Width | 19 |
Overall Depth | 12 |
Details
Shelving Frame Material | Cold Rolled Steel |
Finish | Electro Static Powder Coat |
Assembled/Unassembled | Unassembled |
Color | Black |
Description
These Single-Sided Vented Shelves are commonly used in both open frame racks and floor enclosures. They are available in depths of 7" to 18". The vented design allows equipment heat to escape from the bottom of the shelf while maintaining the integrity of the shelves' weight capacity. These shelves come complete with a set of #12-24 mounting screws and has a black powdercoat microfinish to match rack and enclosure color.
- •Single-Sided Design
- •Vented for Better Airflow
- •Available in 1U, 2u & 3U sizes
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Clear Plastic 16 in W, 7 in H (WUS250)
- LITTLE GIANT Mobile Table, 72" L x 36" W x 34" H (IPH-3672-8PHBK)
- QUANTUM STORAGE SYSTEMS Steel Pick Rack, 36 in W x 60 in H x 12 in D, 8 Shelves, Red (QPRS-102RD)
- ECONOCO Pipeline Ballet Bar Rack 48", White (PSBBWTE)
- QUEST MFG Single-Sided Vented Cantilever Shelf, 1U, Black, 19" x 10.5"D (ES0219-0110)
- QUEST MFG Single-Sided Vented Cantilever Shelf, 1U, 19" x 7"D, Black (ES0219-0107)
- QUEST MFG Single-Sided Non-Vented Cantilever Shelf, 1U, 19" x 15"D, Black (ES0319-0215)
- QUEST MFG Single-Sided Non-Vented Cantilever Shelf, 1U, 19" x 7"D, Black (ES0319-0107)
- QUEST MFG Single-Sided Non-Vented Cantilever Shelf, 1U, 19" x 10.5"D, Black (ES0319-0110)
- QUEST MFG Single-Sided Slide-Out Vented Shelf, 1U, 19" x 14"D, Black (ES0419-0114)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-4812-5HG)
- Quest Mfg General Purpose Metal Shelving