Shop All Shelving & Rack Accessories
Quest Mfg
Single-Sided Slide-Out Vented Shelf with Adjustable Rails, 19" x 21"-32"D, Black
Mfr # ES0119-0121
Zoro # G606602537
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decking Material Cold Rolled Steel
- Color Black
- Wire Shelving Finish Electro Static Powder Coat
- Overall Depth 32
- Overall Height 1.75
Product Information
- Brand Quest Mfg
- MFR # ES0119-0121
- Zoro # G606602537
- UPC # 800118022976
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 32 |
Overall Height | 1.75 |
Overall Width | 19 |
Length | 32 |
Details
Decking Material | Cold Rolled Steel |
Color | Black |
Wire Shelving Finish | Electro Static Powder Coat |
For Use With | Wall Mounts, Floor Enclosures |
Net Weight | 13.4 |
Assembled/Unassembled | Unassembled |
Description
These Heavy Duty Slide-Out Shelf is constructed for use in our standard and deep enclosures. Designed with a 4 point mounting system it has a load capacity of up to 150lbs. Also, a slide-out feature which extends out to 32" for standard depth 410/710 and 420/720 series enclosures, and 37" in our deeper series 430, 730 and 740 enclosures. It comes complete with a set of #12-24 mounting screws and has a black powdercoat microfinish to match rack and enclosure color.
- •Slide-Out for easy access
- •21"-32" Adjustable Rails
- •Vented for Better Airflow
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Propeller, Mach, Blade Dia10In, Left, 1.002 (550507c)
- 80/20 Drop In T-Nut 5/16-18 (13124)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Clear, 14 3/4 in L (QUS240CL)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 4 PK (DIV6123)
- QUEST MFG Locking Storage Drawer Shelf, 2U, 19" x 24"D, Black (ES1319-0214)
- QUEST MFG Double-Sided Non-Vented Adjustable Shelf, 2U, 19" x 18"D, Black (ES1219-0218)
- QUEST MFG Single-Sided Slide-Out Vented Shelf with Adjustable Rails, 19" x 26"-37D, Black (ES0119-0123)
- TENNSCO Upright Assembly, Steel, 16 ga., Sand (UPA-120)
- KNAPE & VOGT Knape & Vogt 256SWH White Pilaster Support Bulk; Pack of 100 (29274009007)
- LOWELL Rack Drawer wlock 2Ux14D (UDEL-214)
- TENNSCO Shelf, Black 48 In x 24 In (307-BLK)
- Quest Mfg Shelving & Rack Accessories