Shop All Voice & Data Communication Cabinets
Quest Mfg
Floor Enclosure Server Cabinet, Acrylic Door, 42U, 6' x 23"W x 31"D, Black
Mfr # FE4119-42-02
Zoro # G106580359
product price: $1,280.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,280.99
Free 30-Day Returns
Key Features
- Height 84
- Width 23
- Depth 31
- Finish Electro Static Powder Coat
- Material Cold Rolled Steel
Product Information
- Brand Quest Mfg
- MFR # FE4119-42-02
- Zoro # G106580359
- UPC # 800118022877
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 84 |
Width | 23 |
Depth | 31 |
Length | 31 |
Details
Finish | Electro Static Powder Coat |
Material | Cold Rolled Steel |
Description
Quest 410 Series Floor Enclosures have a 23" width by a 31" depth, featuring a reversible smoked acrylic front door, and dual gate vented rear doors. Ideal for 19” wide mounting on front and rear rails. They come complete with casters, floor levelers, a grounding bus, as well as two 80 CFM boxer fans for ventilation and air flow. These cabinets are constructed of heavy-duty steel, coming in a black powdercoat microfinish. Shipping available assembled or unassembled in knockdown boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 7.4"L, Nylon, White, PK100 (PLT2S-C10)
- SQUARE D Load Center, QO, 60 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 1 Phase (QO160M200PC)
- DYNO DYNO: CONNECTOR- BNC-RG59C - BNC Compression for RG59 (DYN-900024)
- INTERMATIC Intermatic TN311K Heavy Duty Plug-In Timer (3395332)
- QUEST MFG Floor Enclosure Server Cabinet, Acrylic Door, 34U, 5' x 23"W x 31"D, Black (FE4119-34-02)
- QUEST MFG Floor Enclosure Server Cabinet, Vented Mesh Door, 42U, 6' x 23"W x 31"D, Black (FE7119-42-02)
- QUEST MFG 2-Post Open Frame Steel Floor Rack, 45U, 7' x 19", Black (FR1907-45-02S)
- QUEST MFG 2-Post Open Frame LTE Steel Floor Rack, 45U, 7' x 19", Black (FR1907-45-02L)
- QUEST MFG Deep Wall Enclosure, Front/Side Access, 9U, 20"H x 21"W x 28"D, Black (WM2019-09-02D)
- QUEST MFG 2-Post Open Frame Aluminium Floor Rack, 45U, 7' x 19", Black (FR1907-45-02)
- Quest Mfg Voice & Data Communication Cabinets