Shop All Voice & Data Communication Cabinets
Quest Mfg
Floor Enclosure Server Cabinet, Acrylic Door, 34U, 5' x 23"W x 31"D, Black
Mfr # FE4119-34-02
Zoro # G206580341
product price: $1,244.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,244.99
Free 30-Day Returns
Key Features
- Height 69
- Width 23
- Depth 31
- Finish Electro Static Powder Coat
- Material Cold Rolled Steel
Product Information
- Brand Quest Mfg
- MFR # FE4119-34-02
- Zoro # G206580341
- UPC # 800118020422
- Country of Origin China
- Category Voice & Data Communication Cabinets
Dimensions
Height | 69 |
Width | 23 |
Depth | 31 |
Length | 31 |
Details
Finish | Electro Static Powder Coat |
Material | Cold Rolled Steel |
Description
Quest 410 Series Floor Enclosures have a 23" width by a 31" depth, featuring a reversible smoked acrylic front door, and dual gate vented rear doors. Ideal for 19” wide mounting on front and rear rails. They come complete with casters, floor levelers, a grounding bus, as well as two 80 CFM boxer fans for ventilation and air flow. These cabinets are constructed of heavy-duty steel, coming in a black powdercoat microfinish. Shipping available assembled or unassembled in knockdown boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse Kit, FNQ-R, KTK-R, LP-CC Series, 45 Fuses Included CC Class, 1/2 A to 30 A, 600V AC (CCSK-45)
- RIP-TIE 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-75-HRL-BK)
- SQUARE D Panelboard Enclosure, MH, 54 Spaces, 225A (MH44)
- KABLE KONTROL Kable Kontrol® Zip Ties - 11" Long - 100 Pc Pk - Blue color - Nylon - 50 Lbs Tensile Strength (CT262CL-BLUE)
- QUEST MFG 2-Post Open Frame Aluminium Floor Rack, 45U, 7' x 19", Black (FR1907-45-02)
- QUEST MFG Floor Enclosure Server Cabinet, Vented Mesh Door, 42U, 6' x 23"W x 31"D, Black (FE7119-42-02)
- QUEST MFG 2-Post Open Frame Steel Floor Rack, 45U, 7' x 19", Black (FR1907-45-02S)
- QUEST MFG Deep Wall Enclosure, Front/Side Access, 9U, 20"H x 21"W x 28"D, Black (WM2019-09-02D)
- QUEST MFG Floor Enclosure Server Cabinet, Acrylic Door, 42U, 6' x 23"W x 31"D, Black (FE4119-42-02)
- QUEST MFG 2-Post Open Frame LTE Steel Floor Rack, 45U, 7' x 19", Black (FR1907-45-02L)
- POWER GEAR Power Gear Coiled Telephone Cord, 12 ft., Black, 27639 (27639)
- Quest Mfg Voice & Data Communication Cabinets