Shop All Shelving & Rack Accessories
Quest Mfg
Double-Sided Non-Vented Divided Shelf, 2U, 19" x 25"D, Black
Mfr # ES0919-0225
Zoro # G206602500
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decking Material Cold Rolled Steel
- Color Black
- Wire Shelving Finish Electro Static Powder Coat
- Overall Depth 25
- Overall Height 3.5
Product Information
- Brand Quest Mfg
- MFR # ES0919-0225
- Zoro # G206602500
- UPC # 800118020187
- Country of Origin China
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 25 |
Overall Height | 3.5 |
Overall Width | 19 |
Length | 25 |
Details
Decking Material | Cold Rolled Steel |
Color | Black |
Wire Shelving Finish | Electro Static Powder Coat |
For Use With | Wall Mounts, Floor Enclosures |
Assembled/Unassembled | Unassembled |
Net Weight | 12 |
Description
This Fixed Dual-Sided Non-Vented Shelf is designed for use in standard open frame 2-post floor racks. It is center balance on the rack to allow for extra support in front and back and are available in two sizes with an 18" and 25" depth. Available as a 1-piece, and 2-piece design which mounts from front and back of rack. They come complete with a set of #12-24 mounting screws and has a black powdercoat microfinish to match rack color.
- •2-Sided for Balanced Weight Load
- •Non-Vented for Use in Open Frame Racks
- •Heavy Duty Cold Rolled Steel 16AWG
- •Black Powdercoat MicroFinish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Storage Box with 1 compartments, Plastic, 2-1/8" H x 4.675 in W (144900)
- ALERA Wire Shelving Garment Rack, 30 Garments, 36w x 18d x 75h, Silver (ALEGR363618SR)
- GLOBAL INDUSTRIAL Chrome Wire Slant Shelf, 48x24 (331CP6)
- ECONOCO Skirt Hanger, Metal, 12", PK100 (SKT/12)
- QUEST MFG Single-Sided Slide-Out Vented Shelf with Adjustable Rails, 19" x 21"-32"D, Black (ES0119-0121)
- QUEST MFG Locking Storage Drawer Shelf, 2U, 19" x 24"D, Black (ES1319-0214)
- QUEST MFG Double-Sided Non-Vented Adjustable Shelf, 2U, 19" x 18"D, Black (ES1219-0218)
- QUEST MFG Single-Sided Slide-Out Vented Shelf with Adjustable Rails, 19" x 26"-37D, Black (ES0119-0123)
- ZORO SELECT Shelf Liner 24"x18", Clear, 4PK (5GRF4)
- METRO Metro Casters for Wire Shelving - Polyurethane - Rigid with Bumper (5419002 POLYURETHN)
- LOWELL Punched Panel for Devices (D8P-ID-3)
- Quest Mfg Shelving & Rack Accessories