Shop All Cable Trays
Quest Mfg
Cable Tray Flag Type Floor Stand, 8", Zinc
Mfr # CT0029-08-03
Zoro # G906580313
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 13
- Height 19
- Width 2.5
- For Use With Cable Tray & Cable Tray Accessories
Product Information
- Brand Quest Mfg
- MFR # CT0029-08-03
- Zoro # G906580313
- UPC # 800118056193
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 13 |
Height | 19 |
Width | 2.5 |
Depth | 13 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Quest offers elevated brackets that are placed on floor surfaces for mounting cable tray.
- •For mounting Cable Tray above the floor
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MS SEDCO Microwave Sensor (MICROSTAR-M)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1067)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 10A, 600V AC, Non-Indicating (JJS-10)
- TELEMECANIQUE SENSORS 1NC/1NO Compact Limit Switch Body IP 65, 66, 67 (9007CO54)
- QUEST MFG Zinc M8 Flanged HEX Nut For Cable Tray (CT0047-08-03)
- QUEST MFG M8 Zinc Carriage Bolt For Cable Tray, 3/4" (CT0049-820-03)
- QUEST MFG Cable Tray Ceiling Flag Bracket, 4", Zinc (CT0028-04-03)
- QUEST MFG Cable Tray Rubber End Cap, White, 50 pack (CT0037-08)
- QUEST MFG Cable Tray T Wall Holder with Clamp Set, 6", Zinc (CT0022-06-03)
- QUEST MFG Cable Tray Cabinet Top Stand, 4", Zinc (CT0017-04-03)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412GNK)
- Quest Mfg Cable Trays