Shop All Cable Trays
Quest Mfg
Cable Tray Cabinet Top Stand, 8", Zinc
Mfr # CT0017-08-03
Zoro # G306580289
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 8
- Height 6
- For Use With Cable Tray & Cable Tray Accessories
- Width 2
Product Information
- Brand Quest Mfg
- MFR # CT0017-08-03
- Zoro # G306580289
- UPC # 800118055981
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 8 |
Height | 6 |
Width | 2 |
Depth | 8 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Quest offers cable tray accessories that allow mounting on top of enclosures, and that stand under the floor.
- •For mounting Cable Tray to top of enclosures
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Replacement for Tessco 729198022525 (729198022525)
- ALLEN BRADLEY AUXILIARY CONTACT CONTACTOR PARTS AND ACCESSORY (100-SA01)
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK10 (164166-2010)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 16 in H, 10 in D (CSD162010)
- QUEST MFG Wire Mesh Cable Tray, 5'L x 4"W x 2"H, Zinc (CT0504-03)
- QUEST MFG Cable Tray L Wall Bracket, 8", Zinc (CT0025-08-03)
- QUEST MFG Cable Tray L Wall Bracket, 4", Zinc (CT0025-04-03)
- QUEST MFG Cable Tray L Wall Bracket, 6", Zinc (CT0025-06-03)
- QUEST MFG Wire Mesh Cable Tray, 5'L x 8"W x 2"H, Zinc (CT0508-03)
- QUEST MFG Cable Tray Cabinet Top Stand, 4", Zinc (CT0017-04-03)
- GENOVA PRODUCTS Wire Channel Moulding Horizontal Adapter (GNVWM126)
- Quest Mfg Cable Trays