Shop All Cable Trays
Quest Mfg
Cable Tray Cabinet Top Stand, 4", Zinc
Mfr # CT0017-04-03
Zoro # G806580277
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc Plated
- Length 4
- Height 6
- For Use With Cable Tray & Cable Tray Accessories
- Width 2
Product Information
- Brand Quest Mfg
- MFR # CT0017-04-03
- Zoro # G806580277
- UPC # 800118055967
- Country of Origin China
- Category Cable Trays
Dimensions
Length | 4 |
Height | 6 |
Width | 2 |
Depth | 4 |
Details
Finish | Zinc Plated |
For Use With | Cable Tray & Cable Tray Accessories |
Material | Carbon Steel |
Color | Silver |
Description
Quest offers cable tray accessories that allow mounting on top of enclosures, and that stand under the floor.
- •For mounting Cable Tray to top of enclosures
- •Sturdy design for heavy load weights
- •Works with all Quest Cable Tray sizes
- •Assembly Video Available!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V AC, 115 A, Reversing: No (LC1D115B7)
- LEGRAND Legrand Corduct 1/2 in. D X 5 ft. L Cord Protector, Brown (CDB-015)
- TAYMAC Rigid Lb Assembly, Stamped Steel, 3" (RLB300)
- TRIPP LITE Cat6 Cable, Right Angle, RJ45, M/M, Blue, 5ft (N204-005-BL-UP)
- QUEST MFG Zinc M10 Flanged HEX Nut For Cable Tray (CT0047-10-03)
- QUEST MFG Cable Tray L Wall Bracket, 8", Zinc (CT0025-08-03)
- QUEST MFG Cable Tray L Wall Bracket, 4", Zinc (CT0025-04-03)
- QUEST MFG Cable Tray Wall Bracket, 12", Zinc (CT0026-12-03)
- QUEST MFG Cable Tray T Wall Holder with Clamp Set, 6", Zinc (CT0022-06-03)
- QUEST MFG Cable Tray Ceiling Flag Bracket, 4", Zinc (CT0028-04-03)
- ELECTRIDUCT Bluelounge CableBox Mini Cord Management System- White (PD-BLL-CBX-WT)
- Quest Mfg Cable Trays