Shop All Septic & Drain Cleaners
Quest
DIGEST PLUS Foaming Drain Cleaner and Odor Eliminator, 20oz, 12PK
Mfr # 2040
Zoro # G910533312
product price: $113.99
/pk 12, $9.50/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Quest
- MFR # 2040
- Zoro # G910533312
- Country of Origin United States
- Category Septic & Drain Cleaners
Description
DIGEST PLUS contains non-pathogenic bacteria that produce enzymes necessary for degradation of fats, oils, greases FOG and food by-products. Thick, rich foam expands into areas otherwise impossible to reach. A 24-inch tube allows the user to apply deep into drains and pipes where build-up occurs. DIGEST PLUS reduces odors and organic material. It contains no acid or caustics and is non-polluting. This product can also be used after treatment with drain openers to prevent future clogging and residual odors. Eliminates fats, oils, grease and odors in disposals, grease traps, septic tanks, downpipes and drain lines. For use in restaurants, kitchens, bathrooms and recreational vehicles.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 20", PK5 (09541)
- TOUGH GUY Pipe Brush, 13 in L Handle, 5 in L Brush, White, Polypropylene, 18 in L Overall (2RVF9)
- CARLISLE FOODSERVICE Hvy-Duty Angle Broom Head, 12", Blu, PK12 (36868EC14)
- VIKAN VIKAN Yellow 16" Ceiling Squeegee (77166)
- QUEST DIGEST PLUS Foaming Drain Cleaner and Odor Eliminator, 20oz (2040-1)
- GEMPLERS Lemon Sewer Sweetener, 1 gal (371)
- BETCO BioActive Solutions Drain and Trap Treatment, Ocean Scent, 1 gal Bottle, 4PK (26000400)
- LIQUID-PLUMR Liquid-Plumr Liquid Clog Remover 17 oz (30548)
- ZEP Zep Heat Liquid Hair Grease Clog Remover 338 oz (ZULH34)
- WERTH SANITARY SUPPLY Formula 66 Bio-Based Enzyme, 1 qt, PK12 (100210)
- OATEY 1.5 to 3 in. Clog-Buster Gel & Tool Drain Cleaner (OA6354)
- Quest Septic & Drain Cleaners