Shop All Landscape Fabric & Fertilizers
Quest
Burlap Roll, 72" x 300 ft., Brown
Mfr # BB 72
Zoro # G5121851
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 72 in x 300 ft
- Material Burlap
- Color Brown
- Product Type Burlap Roll
Product Information
- Brand Quest
- MFR # BB 72
- Zoro # G5121851
- UPC # 057180002416
- Country of Origin India
- Category Landscape Fabric & Fertilizers
Dimensions
Size | 72 in x 300 ft |
Overall Width | 72 ft |
Overall Length | 300 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Burlap Roll |
Material | Burlap |
Color | Brown |
Product Type | Burlap Roll |
Description
Burlap Roll, Overall Width 72 ft, Overall Length 300 ft, Material Burlap, Product Type Burlap Roll, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Starter (32 098 10-S)
- BRIGGS & STRATTON Muffler (595516)
- AFTERMARKET Fuel Cap Fits Bobcat 730 731 741 753 763 773 751 753 763 773 7753 (WN-6661114-PEX)
- BRIGGS & STRATTON Gear & Shaft Assembly (1724470ASM)
- QUEST Burlap Roll, 72" x 150 ft., Brown (BB 7210)
- QUEST Burlap Roll, 40" x 300 ft., Brown (BB 100)
- BIOADVANCED WEED&FEED 5 IN 1 24LB (704865H)
- GCI Steel Fabric Pins 6"x1" 11 guage - 500 count (00500)
- BONIDE PRODUCTS Sedge Ender Concentrate (BO25118)
- GCI Landscaper's Choice 5oz Woven Needle Punched Landscape Fabric 4'x250' (50004)
- ESPOMA HT- 4 HOLLY TONE 4LB BAG (HT4)
- Quest Landscape Fabric & Fertilizers