Shop All Water Bottle Filling Stations
Quench Usa
Global Water G5F Standing Water Cooler, 3-Stage Filtration System
Mfr # G5F
Zoro # G302687036
product price: $1,068.99
/ea
Free Shipping & Returns
$1,068.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Quench Usa
- MFR # G5F
- Zoro # G302687036
- UPC # 867641000109
- Country of Origin United States
- Category Water Bottle Filling Stations
Description
GLOBAL WATER G5F STANDING WATER COOLER,3-STAGE FILTRATION SYSTEM THE G5CTF HOT, COLD AND AMBIENT TEMPERATURE MODEL IS EQUIPPED WITH 3-STAGE FILTRATION SYSTEM AND A BLACK COLOR FINISH ADDS A MODERN STYLE TO ANY HOME OR OFFICE. FEATURES:
- EXTERNAL FILTRATION SYSTEM SIMPLE AND EASY TO USE CONTROL PANEL LED INDICATOR PANEL SAFETY BUTTON FOR HOT TANK TYPE T304 STAINLESS STEELS HOT AND COLD TANKS ADJUSTABLE COLD TEMPERATURE POWER SWITCHES FOR HOT/COLD TANKS 3 YEAR ON COMPRESSOR. 1 YEAR ON EVERYTHING ELSE.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 1/4 in. FIP each X 1/4 in. D FIP Galvanized Malleable Iron 90 Degree Elbow (311UPE90-14)
- AMERICAN STANDARD 1.1 gpf, Automatic Flush Valve, Polished Chrome, 1" IPS (6147SM111.002)
- SMITH-COOPER Hex Bushing, 3/8x1/8", 125, Brz Nl (4385002830)
- DIXON Cam and Groove Spool Adapter, 2", 316 SS (G200-AA-SS)
- QUENCH USA Global Water G5RO Standing Water Cooler, 4-Stage Reverse Osmosis System (G5RO)
- QUENCH USA Global Water 50 Gallon Per Day Reverse Osmosis Membrane (50GPD)
- QUENCH USA Global Water G3F Standing Water Cooler, 3-Stage Filtration System (G3F)
- ELKAY Light Gray Granite, Yes ADA, Bottle Fill Station, 2-Lvl Cooler, 8GPH (EZSTL8WSLK)
- ELKAY Indoor, Yes ADA, Drinking Fountain with Bottle Filler (LZSTLG8WSLK)
- ELKAY Indoor, Yes ADA, EZH2O Bot Fill Statn w/Cooler Fltrd, SS (LZSDWSSK)
- ELKAY Indoor, Yes ADA, Drinking Fountain with Bottle Filler (LZOTL8WSLK)
- Quench Usa Water Bottle Filling Stations