Shop All Enclosure Covers & Accessories
Quazite
Underground Enclosure Cover, Lighting Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete
Mfr # PG1324CA0029
Zoro # G2357586
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Logo Lighting
- For Use With 15-1/2 x 25 Enclosure
- Load Rating 8000 lbs.
- Type PG
- Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2-3/4
Product Information
- Brand Quazite
- MFR # PG1324CA0029
- Zoro # G2357586
- UPC # 662037107369
- Country of Origin Multiple
- Category Enclosure Covers & Accessories
Dimensions
Cover Pull Slot Size | 1/2 in x 4 in |
Details
Item | Underground Enclosure Cover |
Cover Logo | Lighting |
For Use With | 15-1/2 x 25 Enclosure |
Load Rating | 8000 lbs. |
Type | PG |
Cover Bolt Type | 2 Stainless Steel Hex Head Bolts 3/8-16 x 2-3/4 |
Material | Polymer Concrete |
Color | Gray |
Standards | UL listed to ANSI/SCTE 77 2007 Tier 8 |
Description
Underground Enclosure Cover, PG, Cover Logo Lighting, Cover Bolt Type 2 Stainless Steel Hex Head bolts 3/8-16 x 2 3/4, Cover Pull Slot Size 1/2 x 4 In, Length 23 1/4 In, Width 13 3/4 In, Depth 2 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 15 1/2x25 Enclosures, Load Rating 8,000 Lbs., Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, Double Set, Wht, 300AC/DC, Ser 16 (HBL300MW)
- WIEGMANN Hole Plug, SS, 1.38" Conduit Size (WAS100SS)
- SIEMENS OVERLOAD RELAY 3.5-5A SCREW (3RU2116-1FB0)
- EATON Cutler-Hammer Manual Motor Starter, NEMA, 3P, M-0 (B100S0CA)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 15000 lbs. (PG1730HA0017)
- QUAZITE Underground Enclosure Cover, Electric Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0017)
- QUAZITE Underground Enclosure Cover, Street Lighting Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs. (PC1212CA0041)
- QUAZITE Underground Enclosure Cover, 15-1/2 x 25 Enclosure, 8000 lbs., Polymer Concrete (PG1324CA0009)
- QUAZITE Underground Enclosure Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs., Polymer Concrete (PG1118HA0009)
- QUAZITE Underground Enclosure Cover, Electric Cover, 15-1/2 x 25 Enclosure, 22500 lbs., Polymer Concrete (PG1324HH0017)
- QUEST MFG Vented Filler Panel, 2U, 19" x 3.50" H, Black (VP19-02)
- Quazite Enclosure Covers & Accessories