Shop All Enclosure Covers & Accessories
Quazite
Underground Enclosure Cover, Fiber Optics Cover, 19-1/4 x 32-1/4 Enclosure, 15000 lbs.
Mfr # PG1730HA0021
Zoro # G2357531
original price:
$771.99
28% off
new price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Logo Fiber Optics
- For Use With 19-1/4 x 32-1/4 Enclosure
- Load Rating 15000 lbs.
- Type PG
- Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2-3/4
Product Information
- Brand Quazite
- MFR # PG1730HA0021
- Zoro # G2357531
- UPC # 662037109950
- Country of Origin Multiple
- Category Enclosure Covers & Accessories
Dimensions
Cover Pull Slot Size | 1/2 in x 4 in |
Details
Item | Underground Enclosure Cover |
Cover Logo | Fiber Optics |
For Use With | 19-1/4 x 32-1/4 Enclosure |
Load Rating | 15000 lbs. |
Type | PG |
Cover Bolt Type | 2 Stainless Steel Hex Head Bolts 3/8-16 x 2-3/4 |
Material | Polymer Concrete |
Color | Gray |
Standards | UL listed to ANSI/SCTE 77 2007 Tier 15 |
Description
Underground Enclosure Cover, PG, Cover Logo Fiber Optics, Cover Bolt Type 2 Stainless Steel Hex Head bolts 3/8-16 x 2 3/4, Cover Pull Slot Size 1/2 x 4 In, Length 30 1/2 In, Width 17 1/2 In, Depth 2 In, Color Gray, Material of Construction Monolithic Polymer Concrete, For Use With 19 1/4x32 1/4 Enclosures, Load Rating 15,000 Lbs., Description/Special Features For Areas with Non-Deliberate Traffic Only, Standards UL listed to ANSI/SCTE 77 2007 Tier 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Datacom Jack, Cat5, Punch Down, Black (5370)
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Light Gray, 6" x 4" x 1' (6-Pack) (G6X4LG6)
- RIP-TIE Durable Woven Strap, Blue, 2"x20", PK10 (J-20-E10-BU)
- HUBBELL 4-PLEX Accessory, Number of Gangs: 1 and 2 Polycarbonate, Red (HBL4APR)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 15000 lbs. (PG1730HA0017)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 8000 lbs., Polymer Concrete (PG1118CA0017)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 8000 lbs., Polymer Concrete (PG1730CA0017)
- QUAZITE Underground Enclosure Cover, Ground Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0024)
- QUAZITE Underground Enclosure Cover, Electric Cover, 20-1/4 x 13-3/8 Enclosure, 15000 lbs. (PG1118HA0017)
- QUAZITE Underground Enclosure Cover, 14-3/4 x 14-3/4 Enclosure, 8000 lbs., Polymer Concrete (PC1212CA0009)
- VORTEC Vortex Enclosure Cooler, 5000 BtuH (7770)
- Quazite Enclosure Covers & Accessories