Shop All Underground Enclosures
Quazite
Underground Enclosure Assembly, Telephone Cover, 24 in H, 49-5/8 in L, 32-1/8 in W, 15,000 lb L.R.
Mfr # PG3048Z80843
Zoro # G2145949
product price: $3,726.99
/ea
Item requires special delivery charges. A $350.00 per item surcharge will be applied.
$3,726.99
Free 30-Day Returns
Key Features
- Cover Logo Telephone
- Overall Height 24 in
- Overall Length 49-5/8 in
- Overall Width 32-1/8 in
- Bottom Style - Underground Enclosure Open
Product Information
- Brand Quazite
- MFR # PG3048Z80843
- Zoro # G2145949
- UPC # 662037205607
- Country of Origin United States
- Category Underground Enclosures
Dimensions
Overall Height | 24 in |
Overall Length | 49-5/8 in |
Overall Width | 32-1/8 in |
Usable Interior Height | 21 in |
Usable Interior Width | 28-1/8 in |
Usable Interior Length | 45-5/8 in |
Cover Pull Slot Size | 1/2 in x 4 in |
Nominal Dimension | 45-5/8"L x 28-1/8"W x 21"H |
Details
Item | Underground Enclosure Assembly |
Cover Logo | Telephone |
Load Rating - Underground Enclosure | 15,000 lb |
Bottom Style - Underground Enclosure | Open |
Style - Underground Enclosure | PG |
Cover Bolt Type | 2 Stainless Steel Hex Head bolts 3/8-16 x 4 |
Material - Underground Enclosure | Polymer Concrete |
Color | Gray |
Includes | Cover |
Standards | UL listed to ANSI/SCTE 77 2007 Tier 15 |
Type | PG |
Description
Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Telephone, Usable Interior Length 45 5/8 in, Usable Interior Width 28 1/8 in, Usable Interior Height 21 in, Overall Length 49 5/8 in, Overall Width 32 1/8 in, Overall Height 24 in, Cover Bolt Type 2 Stainless Steel Hex Head bolts 3/8-16 x 4, Load Rating - Underground Enclosure 15,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 20 AWG Gauge, 0.0320" Diameter, 1000 Feet (20SS316L1000)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P30)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 120V AC, 240/480V AC (9070EO3D1)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC014)
- QUAZITE Underground Enclosure Assembly, 18 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80409)
- QUAZITE Underground Enclosure Assembly, Communications Cover, 18 in H, 25 in L, 15-1/2 in W, 15,000 lb L.R. (PG1324Z80512)
- QUAZITE Underground Enclosure Assembly, 18 in H, 20-1/4 in L, 13-3/8 in W, 15,000 lb L.R. (PG1118Z80509)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 32-1/4 in L, 19-1/4 in W, 22,000 lb L.R. (PG1730Z80617)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 30 in H, 37-5/8 in L, 26 in W, 8,000 lb L.R. (PG2436Z81017)
- QUAZITE Underground Enclosure Assembly, Traffic Signal Cover, 12 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80146)
- QUAZITE Underground Enclosure Assembly, 6-3/4 in Overall Ht, 11 in Overall Lg, 15,000 lb Load Capacity (PC0608Z80017)
- Quazite Underground Enclosures