Shop All Underground Enclosures
Quazite
Underground Enclosure Assembly, Electric Cover, 18 in H, 25 in L, 15-1/2 in W, 15,000 lb L.R.
Mfr # PG1324Z80517
Zoro # G8530742
product price: $1,543.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,543.99
Free 30-Day Returns
Key Features
- Overall Height 18 in
- Overall Length 25 in
- Overall Width 15-1/2 in
- Bottom Style - Underground Enclosure Open
- Style - Underground Enclosure PG
Product Information
- Brand Quazite
- MFR # PG1324Z80517
- Zoro # G8530742
- UPC # 662037205881
- Country of Origin Multiple
- Category Underground Enclosures
Dimensions
Overall Height | 18 in |
Overall Length | 25 in |
Overall Width | 15-1/2 in |
Usable Interior Height | 16 in |
Usable Interior Width | 15-1/2 in |
Usable Interior Length | 21-1/4 in |
Cover Pull Slot Size | 1/2 in x 4 in |
Nominal Height (In.) | 16 |
Overall Width (In.) | 15-1/2 |
Nominal Width (In.) | 15-1/2 |
Cover Pull Slot Size (In.) | 1/2 x 4 |
Overall Length (In.) | 25 |
Nominal Length (In.) | 21-1/4 |
Overall Height (In.) | 18 |
Nominal Dimension | 21-1/4"L x 15-1/2"W x 16"H |
Overall Dimension | 25"L x 15-1/2"W x 18"H |
Description
Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Electric, Usable Interior Length 21 1/4 in, Usable Interior Width 15 1/2 in, Usable Interior Height 16 in, Overall Length 25 in, Overall Width 15 1/2 in, Overall Height 18 in, Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 3/4 UNC, Load Rating - Underground Enclosure 15,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mount, PK100 (SGABM25-S6-C0)
- SQUARE D Miniature Circuit Breaker, QOB Series 60A, 3 Pole, 120/240V AC (QOB360VH)
- MERSEN Semiconductor Fuse, A15QS Series, 400A, Fast-Acting, 150V AC, Bolt-On (A15QS400-4)
- RACO Conduit Hanger, Steel, Size 1/2" (2052TH)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 18 in H, 25 in L, 15-1/2 in W, 15,000 lb L.R. (PG1324Z80509)
- QUAZITE Underground Enclosure Assembly, Communications Cover, 18 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80412)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80417)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 12 in H, 25 in L, 15-1/2 in W, 8,000 lb L.R. (PG1324Z80109)
- QUAZITE Underground Enclosure Assembly, Traffic Signal Cover, 12 in H, 20-1/4 in L, 13-3/8 in W (PG1118Z80246)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 20-1/4 in L, 13-3/8 in W, 8,000 lb L.R. (PG1118Z80417)
- QUAZITE Underground Enclosure Assembly, Lighting Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 8,000 lb L.R. (PC1212Z80129)
- Quazite Underground Enclosures