Shop All Underground Enclosures
Quazite
Underground Enclosure Assembly, Blank Cover, 18 in H, 20-1/4 in L, 13-3/8 in W, 15,000 lb L.R.
Mfr # PG1118Z80509
Zoro # G2357251
product price: $1,192.99
/ea
Free Shipping & Returns
$1,192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 18 in
- Overall Length 20-1/4 in
- Overall Width 13-3/8 in
- Bottom Style - Underground Enclosure Open
- Style - Underground Enclosure PG
Product Information
- Brand Quazite
- MFR # PG1118Z80509
- Zoro # G2357251
- UPC # 662037205744
- Country of Origin United States
- Category Underground Enclosures
Dimensions
Overall Height | 18 in |
Overall Length | 20-1/4 in |
Overall Width | 13-3/8 in |
Usable Interior Height | 16-1/4 in |
Usable Interior Width | 10-1/8 in |
Usable Interior Length | 17 in |
Cover Pull Slot Size | 1/2 in x 2-1/2 in |
Nominal Dimension | 17"L x 10-1/8"W x 16-1/4"H |
Overall Length (In.) | 20-1/4 |
Nominal Height (In.) | 16-1/4 |
Overall Dimension | 20-1/4"L x 13-3/8"W x 18"H |
Nominal Width (In.) | 10-1/8 |
Cover Pull Slot Size (In.) | 1/2 x 2-1/2 |
Nominal Length (In.) | 17 |
Overall Height (In.) | 18 |
Overall Width (In.) | 13-3/8 |
Description
Underground Enclosure Assembly, Style - Underground Enclosure PG, Cover Logo Blank, Usable Interior Length 17 in, Usable Interior Width 10 1/8 in, Usable Interior Height 16 1/4 in, Overall Length 20 1/4 in, Overall Width 13 3/8 in, Overall Height 18 in, Cover Bolt Type 2 Stainless Steel Hex Head Bolts 3/8-16 x 2 1/4 UNC, Load Rating - Underground Enclosure 15,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 3R, Hinged (RHC080804)
- LUTRON Designer Wall Plates, Number of Gangs: 6 Thermoset, Gloss Finish, Ivory (CW-6-IV)
- STA-KON Butt Splice Connector, 22-18AWG, Red, PK100 (2RA18)
- SQUARE D Miniature Circuit Breaker, QOU Series 45A, 2 Pole, 120/240V AC (QOU245)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 20-1/4 in L, 13-3/8 in W, 15,000 lb L.R. (PG1118Z80517)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 18 in H, 20-1/4 in L, 13-3/8 in W, 8,000 lb L.R. (PG1118Z80417)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 8,000 lb L.R. (PC1212Z80117)
- QUAZITE Underground Enclosure Assembly, Ground Cover, 12 in H, 14-3/4 in L, 14-3/4 in W, 8,000 lb L.R. (PC1212Z80124)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 25 in L, 15-1/2 in W, 15,000 lb L.R. (PG1324Z80217)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 12 in H, 32-1/4 in L, 19-1/4 in W, 8,000 lb L.R. (PG1730Z80109)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 20-1/4 in L, 13-3/8 in W, 8,000 lb L.R. (PG1118Z80117)
- Quazite Underground Enclosures