Shop All Dry Erase Board Cleaners
Quartet
Whiteboard Conditioner/Cleaner for Dry Erase Boards, 8 oz Bottle
Mfr # 551E
Zoro # G102683313
$22.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Removes Dry-Erase Inks; Shadows; Stains
- For Use On Aluminum; Ceramics; Enamel; Fiberglass; Laminates; Melamine; PET; Steel
- Standards ACMI AP Non-Toxic Certified; EPA Safer Choice Label
- Application Dry Erase Board Cleaner/Conditioner
- Capacity 8 oz
Product Information
- Brand Quartet
- MFR # 551E
- Zoro # G102683313
- UPC # 34138551004
- Country of Origin United States
- Category Dry Erase Board Cleaners
Details
Removes | Dry-Erase Inks; Shadows; Stains |
For Use On | Aluminum; Ceramics; Enamel; Fiberglass; Laminates; Melamine; PET; Steel |
Standards | ACMI AP Non-Toxic Certified; EPA Safer Choice Label |
Application | Dry Erase Board Cleaner/Conditioner |
Capacity | 8 oz |
Weight | 0.616 lbs |
Description
Specifically formulated to clean, condition and restore melamine and porcelain marker board surfaces. Helps to extend the overall lifespan of the board. Plant-based formulation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACK’EM RACKS RackEm Racks 3010 Trilingual MSDS Binder 3 in. Ring - Holds 600 sheets (3010)
- CRESCENT WISS 12" Bent Handle Industrial Shears (W22N)
- LEARNING RESOURCES Classroom Liquid Measurement Set (0360)
- AVERY DENNISON Divider, Index 8Tab, Assorted, PK8 (11201)
- QUARTET Dry Erase Board Cleaner, 17 oz. (550E)
- QUARTET Whiteboard Spray Cleaner for Dry Erase Boards, 17 oz Spray Bottle (550E)
- QUARTET Marker Holder, 8-1/4inH, Black, Plastic (85377)
- QUARTET Dry Erase Board Eraser (920335)
- QUARTET Dry Erase Board Eraser, Black, 12 in. L (807222)
- QUARTET Chalkboard Eraser (804526)
- EXPO Block Eraser, Felt, Gray (81505)
- Quartet Dry Erase Board Cleaners