Shop All Easels
Quartet
Total Erase Reversible Mobile Easel, 72 x 48, White Surface, Neutral Frame
Mfr # 3640TE
Zoro # G702684246
product price: $1,199.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,199.99
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Dry Erase Easel
- For Use With Meeting Rooms; Personal Work Spaces
- Mounting/Mobility Type Pass-Through
- Color White
- Material Steel
Product Information
Dimensions
Width | 72" |
Height | 48" |
Depth | 4.88" |
Board Dimensions | 72 in x 48 in |
Details
Item | Boards |
Dry Erase Product Grouping | Dry Erase Easel |
For Use With | Meeting Rooms; Personal Work Spaces |
Mounting/Mobility Type | Pass-Through |
Color | White |
Material | Steel |
Includes | Accessory Tray; (1) Quartet Dry-Erase Marker |
Frame Material | Steel |
Frame Color | Neutral/Beige |
Dry Erase Surface Type | Total Erase |
For Use | Meeting Rooms; Personal Work Spaces |
Board Style | Dry Erase Easel |
Weight | 100.3 lbs |
Description
Streamline communication and encourage participation in any meeting room with this flexible, reversible mobile presentation easel. The Total Erase® surface will not stain or ghost for a lasting new look in frequent-use environments. A subtle grid pattern helps keep thoughts on track. The double-sided easel quickly reverses to reveal a fresh writing surface, so you can communicate without interruption. The easel comes equipped with flipchart pad holders, doubling its usefulness as a highly effective collaboration tool. Easily transport from room to room with four smooth-rolling wheels that lock into place for stability. Includes spacious, built-in accessory tray for storage, one Quartet® dry-erase marker and eraser. Neutral radius-edge steel frame adds contemporary appeal to office meetings rooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT UV Rated Wire Loom - 2" x 50 ft- Black (WL-ED-UV-200-50-BK)
- OMNIMED ALUMINUM OVERBED CLIPBOARD (203601)
- SENCO 5K 716x1 16GA Staple (N13BAB)
- MALIN CO Baling Wire, 0.023Dia, 708 ft (10-0230-001S)
- QUARTET Portable Telescoping Display Easel, Silver (50E)
- QUARTET Dry Erase Board, Easel Mounted, 41"x27" (EU2000TE)
- QUARTET Tripod Easel, Steel, Foldable, 72", Bronze (QRT21E)
- QUARTET Portable Hardwood Easel (41E)
- QUARTET Easel Pad Retainer, Black (51T)
- QUARTET Portable Folding Easel 63"x34", Black (27E)
- ELK SIGNATURE Stand Up Straight Easel in Oil Rubbed Bronze (351-10781)
- Quartet Easels