Shop All Dry Erase Board Cleaners
This Product is Discontinued
Quartet
Spray Cleaner Caddy, 3inD, Black, Plastic (Discontinued)
Mfr # 85376
Zoro # G6205166
This Product is Discontinued
Key Features
- Width 5 in
- Color Black
- Depth 3 in
- Material Plastic
- Height 8 1/2 in
Product Information
- Brand Quartet
- MFR # 85376
- Zoro # G6205166
- UPC # 034138853764
- Country of Origin China
- Category Dry Erase Board Cleaners
Dimensions
Width | 5 in |
Depth | 3 in |
Height | 8 1/2 in |
Details
Item | Spray Cleaner Caddy |
Color | Black |
Material | Plastic |
Accessory Type | Spray Cleaner Caddy |
Description
Spray Cleaner Caddy, Material Plastic, Color Black, Height 8 1/2 in, Width 5 in, Depth 3 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.