Shop All Laser Pointers
Quartet
Pocket Laser Pointer, 500 Yards, Black
Mfr # MP-1100Q
Zoro # G6146281
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beam Color Red
- Class 3A
- Projection 1,148 ft
- Length 5.3"
- Includes Batteries
Product Information
- Brand Quartet
- MFR # MP-1100Q
- Zoro # G6146281
- UPC # 718575181542
- Country of Origin China
- Category Laser Pointers
Dimensions
Length | 5.3" |
Battery Size | AAA |
Details
Item | Laser Pointer |
Beam Color | Red |
Class | 3A |
Projection | 1,148 ft |
Includes | Batteries |
Material | Metal |
Color | Black |
Product Type | Laser Pointer |
Power Source | Battery |
Description
Laser Pointer, Beam Color Red, Class 3A, Projection 1,148 ft, Material Metal, Color Black, Includes Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON T580400 UltraChrome K3 Ink, Yellow (T580400)
- NOVUS Premium HD Staples, 23/8, 1k, 8mm, PK1000 (042-0040)
- CANON Canon, CRG-055 C H High Yield Cyan Toner Cartridge, 5900 Yield (3019C001AA)
- TOMY John Deere Vehicle Set (35265)
- QUARTET Multifunction Laser Pointer, Red, 450 ft. (MP-2800Q)
- QUARTET Laser Pointer, Red, 3A, 655 ft. (MP-1200Q)
- QUARTET Pointer, Pen, Laser, Jgn (MP2703TQ)
- QUARTET Class 3 Laser Pointer, 150 Yards (MP-2703TQ)
- QUARTET Executive Laser Pointer, 150 Yards, Silver (VMP2800)
- QUARTET Pointer, Pen, Laser, Blue (MP-2703BQ)
- APOLLO AUDIO VISUAL Apollo® Slimline Pen-Size Pocket Pointer w/ Clip, Extends to 24-1/2", Silver (18001)
- Quartet Laser Pointers