Shop All Desk Accessories & Organizers
Quartet
Partition Hook, 2-1/2 in.H, 1-1/2 in.W, PK2
Mfr # 7501
Zoro # G4292191
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Nickel Plated
- Overall Width 1 1/2 in
- Height 2 1/2 in
- Width 1 1/2 in
Product Information
- Brand Quartet
- MFR # 7501
- Zoro # G4292191
- UPC # 034138750100
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 1 1/2 in |
Height | 2 1/2 in |
Width | 1 1/2 in |
Overall Height | 2 1/2 in |
Depth | 1 1/2 to 2 1/2 in |
Details
Item | Partition Hook |
Color | Silver |
Material | Nickel Plated |
Weight Capacity | 15 lb |
Includes | (2) Partition Hangers |
Product Type | Partition Hook |
Description
Partition Hook, Material Nickel Plated, Color Silver, Height 2 1/2 in, Width 1 1/2 in, Depth 1 1/2 to 2 1/2 in, Weight Capacity 15 lb, Includes (2) Partition Hangers, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 12" x 6" Open Poly Bags, 0.85 mil, Clear (5DRY1)
- DREMEL Build Platform, Acrylic, Clear (BP20-01)
- ZORO SELECT Strapping, 18,000 ft. L, Polypropylene (6LGC8)
- ADAMS BUSINESS FORMS Password Journal, 3 1/4 x 6 1/4, 192 Entries (APJ99)
- QUARTET Board, Glass, Pad, 18X6 (QRTGDP186B)
- QUARTET Board, Glass, Desktop, 18X6 (QRTGDP186)
- QUARTET Marker Pad, Glass, Dsktop (QRTGDP186D)
- QUARTET Dry-Erase Pad, Glass, Portable, 5"Wx8"H, Black (QRTQ090GDPB01)
- ELEGANT DESIGNS Rustic Farmhouse Wooden Tabletop Decorative Script Word "Mail" Organizer Box, Letter Holder, Gray Wash (HG2010-GMB)
- VICTOR Desk Organizer, Brown (B9525)
- DACASSO Protacini Castlerock Gray Italian Patent Leather 34 x 20 Side-Rail Desk Pad (P6201)
- Quartet Desk Accessories & Organizers