Shop All Dry Erase Boards
Quartet
NanoClean Magntc DryErase Board, 24"
Mfr # SM531B
Zoro # G1275730
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Board Color Black Aluminum Frame
- Mounting/Mobility Type Z-bracket
- Includes accessory tray and 1 dry-erase marker
- Height 24 in
- Width 18 in
Product Information
- Brand Quartet
- MFR # SM531B
- Zoro # G1275730
- UPC # 034138200421
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Height | 24 in |
Width | 18 in |
Details
Item | Classic Nano-Clean™ Dry-Erase Board |
Board Color | Black Aluminum Frame |
Mounting/Mobility Type | Z-bracket |
Includes | accessory tray and 1 dry-erase marker |
Description
Board Properties Magnetic
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® #5000 Non Reinforced Water Activated Tape, 1 1/2" x 500', Kraft, 20/Case (T155000)
- ALLIANCE RUBBER Alliance® Brites® Pic Pac Rubber Bands, Assorted Sizes/Brite Colors, 1.5 oz. Box (07706****)
- UNI-BALL Pen, Uniball, Vision, 0.7Mm, Bk (UBC60126)
- ACME UNITED Scissors, Titanium Bonded, 8" Straight, 3/PK, Gray/Yellow PK (ACM15454)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Aluminum Frame (NA7248F-A)
- QUARTET Desktop Panel, Dry-Erase, Double-Sided, 23"Wx17"H, White (QRTGDP1723W)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Gloss (TEM544G)
- QUARTET 36"x48" Magnetic, Reversible Steel Whiteboard, Gloss (ECM43P2)
- QUARTET Total Erase Dry Erase Board, 24x18, Silver Aluminum Frame (S531)
- QUARTET Dry Erase Board, 36" H, Glass Surface (GI4836)
- QUARTET 36"x48" Magnetic Steel Whiteboard, Aluminum Frame (NA4836F)
- Quartet Dry Erase Boards