Shop All Dry Erase Markers
Quartet
Marker, Dry Erase, Black, PK12
Mfr # 79553
Zoro # G0060930
product price: $27.29
/pk 12, $2.27/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size Broad
- Color Black
- Marker Type Dry Erase
- Marker Tip Bullet
- Weight 0.4 lbs
Product Information
- Brand Quartet
- MFR # 79553
- Zoro # G0060930
- UPC # 034138795538
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Broad |
Details
Item | Markers |
Color | Black |
Marker Type | Dry Erase |
Marker Tip | Bullet |
Weight | 0.4 lbs |
Marker Grade | General Use |
Description
Premium Glass Board Dry-Erase Marker, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Chrome Folding Luggage Rack and Suitcase Stand- Durable Folding Bag Holder with Black Nylon Straps (490053IWJ)
- AVERY Protector, Sheet, 3Hp, Dmndclr 50PK (AVE74203)
- AZAR DISPLAYS Three-Tiered Tri-Fold Brochure Counter Display (15 Pockets) (252819)
- PENTEL Retractable Roller Ball Pen, Fine 0.5 mm, Black PK12 (PENBLN105A)
- QUARTET Dry-Erase Markers, Chisel Point, 4/PK, Assorted (QRT5001M)
- QUARTET Dry-Erase Markers, Chisel Point, Black (QRT50012M)
- QUARTET Dry-Erase Marker, Caddy Kit, PK8 (558)
- QUARTET Dry Erase Marker, Chisel, PK12 (5001-20MA)
- QUARTET Dry Erase Marker Set, Bullet Tip, Assorted, PK4 (5001-1MA)
- QUARTET Dry Erase Marker, Assorted Colors, PK12 (5001-18M)
- PENTEL Liquid Chalk Markers, Jumbo Tip, Wet-Erase, 4/PK, AST PK (PENSMW56PGPC4M1)
- Quartet Dry Erase Markers