Shop All Dry Erase Board Accessories
Quartet
Magnets, Silver, Round, PK50
Mfr # SM50
Zoro # G3158057
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material metal
- Color Silver
- Shape Round
- Width (In.) 4 5/8 in
- Type 3/8 in dia x 1/4 in Thick
Product Information
- Brand Quartet
- MFR # SM50
- Zoro # G3158057
- UPC # 034138057346
- Country of Origin Viet Nam
- Category Dry Erase Board Accessories
Dimensions
Width (In.) | 4 5/8 in |
Length (In.) | 4 3/8 in |
Details
Item | Magnets |
Material | metal |
Color | Silver |
Shape | Round |
Type | 3/8 in dia x 1/4 in Thick |
Description
Magnets, 3/8 In. Dia. x 1/4 In. Thick, Length (In.) 4-3/8, Width (In.) 4-5/8, Height (In.) -, Color Silver, Material Metal, Shape Round, Thickness (In.) -, Package Quantity 50
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 26" x 12" x 12", Kraft, 20/Bundle (11G122)
- ENCORE PACKAGING Side Action Sealer, Heavy Duty, 1-1/4" (EP-1900-114)
- DETECTAMET Detectable Elephant Stick Pen, W/O Clip, PK50 (105-C101-I01-PA02)
- SPOTNAILS 19Ga 12 Crown X 916 Leg Composite Staples, 5040PK (S19/12-14)
- QUARTET Max Clean Dry-Erase Board Eraser, 5"x2 (DFEB4)
- QUARTET Bulletin Bar, 96inD, Brown / Silver, Cork (85385)
- QUARTET Replacement Lens, 23 in. H, 34 in. W (72987)
- QUARTET Accessory Caddy, 4-Markers, 1-Eraser, Black (QRT85377)
- QUARTET Replacement Lens, 34 in. H, 44 in. W (72988)
- QUARTET Glass Board Magnets, Large, Assorte, PK6 (85392)
- MAGNA VISUAL Magnetic Cardholders, RolL x 1in x 50ft (MCH-12)
- Quartet Dry Erase Board Accessories