Shop All Dry Erase Board Accessories
Quartet
Magnetic Eraser, 2 in D, 1 3/8 in H
Mfr # BFEB2
Zoro # G103456947
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Felt, Plastic
- Color Black
- Height 1 3/8 in
- Width 2 in
- Length 6 1/2 in
Product Information
- Brand Quartet
- MFR # BFEB2
- Zoro # G103456947
- UPC # 034138410394
- Country of Origin Multiple
- Category Dry Erase Board Accessories
Dimensions
Height | 1 3/8 in |
Width | 2 in |
Length | 6 1/2 in |
Depth | 2 in |
Details
Item | Magnetic Eraser |
Material | Felt, Plastic |
Color | Black |
Description
Magnetic Eraser, Material Felt, Plastic, Color Black, Height 1 3/8 in, Width 2 in, Depth 2 in, Length 6 1/2 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWRAPPERS Hand Stretch Wrap 30" x 1000 ft., Cast Style, Clear (15A840)
- ENCORE Roper Device (EP-835)
- BUSINESS SOURCE Navy D ring Binder 5" Binder Capacity Letter (26978)
- BICYCLE Jumbo Index Playing Cards, PK6 (1004560)
- QUARTET Chalk, Golden Ivory, PK12 (333005)
- QUARTET Accessory Caddy, 4-Markers, 1-Eraser, Black (QRT85377)
- QUARTET Magnets, 29/64 in. W, Clear, PK6 (85391)
- QUARTET Bulletin Board, Cork, Aluminum Frame (85360)
- QUARTET Bulletin Board Display Rail, 18 In (2003)
- QUARTET Magnets, Silver, Round, PK50 (SM50)
- QUARTET 7/8"H x 2"W Magnetic Strips, Pk25 (MWS)
- Quartet Dry Erase Board Accessories