Shop All Enclosed Boards
Quartet
Magnetic Enclosed Letter Directory 36"x24", Black
Mfr # 2963LM
Zoro # G4532001
Free Shipping & Returns
$468.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Style Magnetic Letter
- Board Material Painted Metal
- Board Color Black
- Width 24 in
- Height 36 in
Product Information
- Brand Quartet
- MFR # 2963LM
- Zoro # G4532001
- UPC # 034138296349
- Country of Origin China
- Category Enclosed Boards
Dimensions
Width | 24 in |
Height | 36 in |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Magnetic Letter |
Board Material | Painted Metal |
Board Color | Black |
Board Frame Material | Aluminum |
Frame Color | Gray |
Number of Doors | 1 |
Item | Enclosed Letter Directory |
Door Type | Acrylic Window |
For Use | Indoors |
Door Material | Acrylic |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Includes | Door Lock, Key, Mounting System |
Frame Material | Aluminum |
Description
Enclosed Letter Directory, Magnetic Letter, Board Material Painted Metal, Width 24 in, Height 36 in, Board Frame Material Aluminum, Frame Color Gray, Board Color Black, Number of Doors 1, Door Type Acrylic Window, Includes Door Lock, Key, Mounting System, Door Material Acrylic, Indoor Enclosed Bulletin Board
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 2 Pocket Plastic Folder Portfolio, 3 Hole Punched, Letter Size, Assorted Primary Colors, 20PK (86721)
- PELICAN Pick N Pluck Foam for 1060 (1062)
- SCOTCH Packaging Tape, Lightweight, PK6 (3350-6)
- PARTNERS BRAND 3" x 5" UV Bags, 3 mil, PK 1000 (PB12100)
- QUARTET Enclosed Cork Bulletin Board 36" x 48", 2 Door (2364GGS)
- QUARTET Enclosed Cork Bulletin Board 48 x 36", 2 Door (2124GGS)
- QUARTET Enclosed Cork Bulletin Board 48" x 72" (2367GGS)
- QUARTET Enclosed Cork Bulletin Board 39"H x 56"W (EISC3956)
- QUARTET Enclosed Bulletin Board 36" x 24" (2363L)
- QUARTET Enclosed Fabric Bulletin Board 36" x 48", 2 Door (2364L)
- AZAR DISPLAYS Large Enclosed Cork Bulletin Board w/ Lock & Key (300231)
- Quartet Enclosed Boards