Shop All Dry Erase Boards
Quartet
Infinity Glass Marker Board, Frosted, 48 x 36
Mfr # G4836F
Zoro # G402684317
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color Frost
- Dry Erase Surface Type Dry Erase
- Mounting/Mobility Type Pass-Through
- Board Style Dry Erase
- Material Glass
Product Information
- Brand Quartet
- MFR # G4836F
- Zoro # G402684317
- UPC # 34138201091
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Height | 36" |
Width | 48" |
Board Width | 48" |
Details
Item | Boards |
Board Color | Frost |
Dry Erase Surface Type | Dry Erase |
Mounting/Mobility Type | Pass-Through |
Board Style | Dry Erase |
Material | Glass |
Features | Frosted Glass Board Surface - Not Magnetic—Clearly displays any color dry erase ink. |
Color | Frost |
Board Material | Glass |
Includes | (1) Quartet® Dry-Erase Marker; Mounting Kit |
Weight | 27 lbs |
Mounting Details | Pass-Through Mounting Hardware (Included) |
Description
Ultra-modern, tempered-glass-surface whiteboard delivers high-quality performance. Durable, tempered-glass provides a smooth writing platform that erases cleanly after every use, preventing ghosting and staining. Write with any dry-erase marker. Less porous and absorbent than standard whiteboards, this board will maintain its impressive appearance for years to come, even under frequent-use conditions. Frameless board is a good fit for any contemporary office. Hardware is included for simple and secure wall mounting. Occasional cleaning is recommended for best performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRICUT Smart Vinyl, Black (2008541)
- SMEAD File Jacket, 8-1/2 x 11", Straight Tab, 2"Expandable, PK50 (75560)
- UNIVERSEAL Bolt Seal 3-1/2" x 21/64", Steel, Blue, Pk50 (MAGNUM BLUE50)
- AZAR DISPLAYS 16-Pocket Trifold Wall Mount. Inside Dimension: 4.375"W (252324)
- QUARTET 36"x48" Dry Erase Board, White (7554)
- QUARTET 48"x72" Glass Whiteboard, Gloss (G7248F-A)
- QUARTET Infinity Glass Marker Board, Frosted, 72 x 48 (G7248F-A)
- QUARTET DRYERASE BRD 16.7X22.5"" (35-380372Q)
- QUARTET 18"x24" Magnetic Glass Whiteboard, Gloss (G2418W)
- QUARTET 24"x36" Melamine Dry Erase Board (S533GGS)
- QUARTET 36"x48" Magnetic Whiteboard, Board Color: White (2544B)
- Quartet Dry Erase Boards