Shop All Dry Erase Boards
Quartet
Infinity Glass Marker Board, Frosted, 36 x 24
Mfr # G3624F
Zoro # G302684332
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color Frost
- Dry Erase Surface Type Dry Erase
- Mounting/Mobility Type Pass-Through
- Material Glass
- Color Frost
Product Information
- Brand Quartet
- MFR # G3624F
- Zoro # G302684332
- UPC # 34138201084
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Height | 24" |
Width | 36" |
Board Width | 36" |
Details
Item | Boards |
Board Color | Frost |
Dry Erase Surface Type | Dry Erase |
Mounting/Mobility Type | Pass-Through |
Material | Glass |
Color | Frost |
Includes | (1) Quartet® Dry-Erase Marker; Mounting Kit |
Features | Frosted Glass Board Surface - Not Magnetic—Clearly displays any color dry erase ink. |
Board Style | Dry Erase |
Board Material | Glass |
Weight | 13.5 lbs |
Mounting Details | Pass-Through Mounting Hardware (Included) |
Description
Ultra-modern, tempered-glass-surface whiteboard delivers high-quality performance. Durable, tempered-glass provides a smooth writing platform that erases cleanly after every use, preventing ghosting and staining. Write with any dry-erase marker. Less porous and absorbent than standard whiteboards, this board will maintain its impressive appearance for years to come, even under frequent-use conditions. Frameless board is a good fit for any contemporary office. Hardware is included for simple and secure wall mounting. Occasional cleaning is recommended for best performance.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT PVC Coated Liquid-Tight Galvanized Steel Flex Conduit- 1.5" x 10ft (WL-ED-PSC-150-10)
- BETTER PACKAGES Blade Kit (FM-20BX-K)
- AVERY DENNISON Inkjet, Matte Business Cards, 2x3.5, PK250 (8376)
- OPTIMA SCALES Optima Scales OP-925B-20000 Heavy-Duty Crane Scale - 20000 lbs x 10 lb. LCD Display (OP-925B-20000)
- QUARTET 24"x36" Melamine Dry Erase Board (7553)
- QUARTET 24"x36" Cubicle Dry Erase Board, White (MMP75)
- QUARTET Dry-Erase Board, Motion Cubicle, w/marker, 18"x24", Black (QRTMMP25)
- QUARTET 36"x48" Melamine Whiteboard, Gloss (TE544AP2)
- QUARTET 23"x34" Magnetic Porcelain In/Out Dry Erase Board, Silver Frame (33705)
- QUARTET Dry Erase Board, 36" H, Glass Surface (GI4836)
- QUARTET Whiteboard, Magnetic, 8-1/2"x11", Assorted Frame Color (QRTMHOW8511)
- Quartet Dry Erase Boards