Shop All File Folders
Quartet
Hanging File Pocket w/Dry Erase, 3 Pocket
Mfr # OFD
Zoro # G5887421
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15"
- Expanded Width 1-3/8" x 4-1/2"
- Color Detailed Color: Black
- Size Letter(11" x 13")
- Depth 4"
Product Information
- Brand Quartet
- MFR # OFD
- Zoro # G5887421
- UPC # 034138057568
- Country of Origin China
- Category File Folders
Dimensions
Width | 15" |
Expanded Width | 1-3/8" x 4-1/2" |
Size | Letter(11" x 13") |
Depth | 4" |
Outside Height | 20" |
For File Size | Letter |
Details
Item | Hanging File Pocket |
Color | Detailed Color: Black |
Includes | Mounting Hardware |
Number of File Pockets | 3 |
Hanging File Systems Type | Hanging Multiple Pockets/Dry Erase Board |
Description
Hanging File Pocket w/Dry Erase,3 Pocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Shipping Container, 41" Inside Width (857)
- DETECTAPRO Metal Detectable Highlighter, Blue Color Family, 10 PK (HLPENBL)
- PARTNERS BRAND Telescoping Outer Boxes, 30 1/2" x 6 1/2" x 24", Kraft, 10/Bundle (T30624OUTER)
- SEALER SALES 24" W-Series Double Impulse Foot Sealer w/ 5mm Seal Width (W-600T)
- UNIVERSAL Manila Folder 8-1/2 x 11", 1 Fastener, 1/3-Tab, PK50 (UNV13410)
- PENDAFLEX Expandable File Daily (1-31) 8-1/2 x 11" Red, 1-1/2" Expansion (PFX11014)
- SMEAD Pressboard Folder, 6 Section, Red, PK10, Width: 11-3/4" (14003)
- SMEAD Folder, File, Poly, Slash Pckt Pk (SMD10540)
- NATURE SAVER Pressbrd Fastener Folders, Lgl, 1"Exp, PK25 (NATSP17243)
- OXFORD Twisted Twin Pocket Folders, Letter Size, Assorted, 50PK (52074)
- SMEAD Pressboard Folder Super Tab, Manila, PK100 (10395)
- Quartet File Folders