Shop All Bulletin Boards
Quartet
Granite Gray Tack Board 36"x24", Black
Mfr # 699370
Zoro # G5887729
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36"
- Height 24"
- Board Type Bulletin
- Board Material High-Density Foam (HDF)
- Board Color Granite Gray
Product Information
- Brand Quartet
- MFR # 699370
- Zoro # G5887729
- UPC # 034138993705
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 36" |
Height | 24" |
Depth | 0.9" |
Board Height | 24" |
Board Width | 36" |
Details
Board Type | Bulletin |
Board Material | High-Density Foam (HDF) |
Board Color | Granite Gray |
Frame Color | Black |
Mounting Type | Keyhole |
Frame Material | Plastic |
Includes Mounting Hardware | Keyhole |
Item | Granite Gray Tack Board,36"x24",Black |
Material | Plastic |
Includes | Mounting Kit |
Color | Granite Gray |
Weight | 6 lbs |
Description
Granite Gray Tack Board,36 In.x24 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX XEROX WC COMP. 4250/4260 BLK (106R01409)
- KONICA MINOLTA Cyan Toner Cartridge 26K YLD (TN324C)
- XEROX 106R03474 Toner, 1,000 Page-Yield, Magenta (106R03474)
- UNI-BALL Pen, Ub, Visionelite, 0.8Mm, Pe (UBC69025)
- QUARTET Fabric Bulletin Board 3 x 4 ft., Gray (7694G)
- QUARTET Pedestal Letter Board 24"x 18" (7921M)
- QUARTET Fabric Bulletin Board 24"H x 36"W (B443A)
- QUARTET Fabric Bulletin Board 36"H x 48"W (B444M)
- QUARTET Cork Bulletin Board 3ft.x2ft., Black Aluminum Frame (2303B)
- QUARTET Prestige Bulletin Board, Brown Graphite-Blend Surface, 36 x 24, Cherry Frame (B243LC)
- MASTERVISION White Easel Pad Roll, Bleed Blocker, PK4 (FL2330102)
- Quartet Bulletin Boards