Shop All Dry Erase Boards
Quartet
Glass Dry Erase Board 4ft. X 8 ft. White
Mfr # G9648F
Zoro # G5426368
product price: $595.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$595.99
Free 30-Day Returns
Key Features
- Dry Erase Surface Type Glass
Product Information
- Brand Quartet
- MFR # G9648F
- Zoro # G5426368
- UPC # 034138201121
- Country of Origin China
- Category Dry Erase Boards
Details
Item | Glass Marekr,Board,8ft.X 4ft.,Frosted |
Dry Erase Surface Type | Glass |
Description
Glass Marekr,Board,8ft.X 4ft.,Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON GPR61 Cyan High Yield Toner 60K (3764C003)
- BAND-IT Bandit Buckles Earlokt, PK100 (C25299)
- SWINGLINE Optima Grip Full Stapler, 25 Sheet, Silver (S7087811E)
- REDIFORM OFFICE PRODUCTS Rediform® Driver's Daily Log Book, 2-Part, 5-1/2" x 7-7/8", 31 Sets/Pad (6K681)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame (2547)
- QUARTET 36"x48" Magnetic Porcelain Whiteboard (85516)
- QUARTET Infinity Customizable Mag Glass Dry-Eras (GI3624)
- QUARTET Dry-Erase Board, Translucent Edge, w/ Marker, 11"x7" (QRTTM1107)
- QUARTET 48"x72" Magnetic Steel Whiteboard, Gloss (TEM547G)
- QUARTET Dry Erase Board, Magnetic, 96"x48 (2548B)
- GHENT Horizontal Sliding Porcelain Magnetic Whiteboard, 72 x 48, White Surface, Satin Aluminum Frame (HSM246)
- Quartet Dry Erase Boards