Shop All Garment Racks
Quartet
Garment Rack, Black, 36 In
Mfr # 20225
Zoro # G4567936
product price: $449.99
/ea
Free Shipping & Returns
$449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 61 1/2 in
- Depth (In.) 18 1/2 in
- Width (In.) 36 in
- Holds Footwear and Umbrellas, Garments, Hangers
- Height 61.5"
Product Information
- Brand Quartet
- MFR # 20225
- Zoro # G4567936
- UPC # 034138202258
- Country of Origin China
- Category Garment Racks
Dimensions
Height (In.) | 61 1/2 in |
Depth (In.) | 18 1/2 in |
Width (In.) | 36 in |
Height | 61.5" |
Width | 36" |
Details
Item | Garment Rack |
Holds | Footwear and Umbrellas, Garments, Hangers |
Material | Steel |
Finish | Black Powder-Coated |
Color | Black |
Includes | Hangers, Shelves, Adjustable Levelers, Attachable Umbrella Rack |
Assembly | Required |
Type | Freestanding |
Features | Leveler, Freestanding |
Description
Garment Rack, Freestanding, Height (In.) 61 1/2 in, Depth (In.) 18 1/2 in, Width (In.) 36 in, Holds Footwear and Umbrellas, Garments, Hangers, Material Steel, Black Powder-Coated Finish, Color Black, Assembly Required, Includes Hangers, Shelves, Adjustable Levelers, Attachable Umbrella Rack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOWELL Steel Panel wflange 1U (SEP-1)
- ECONOCO Duron Shelf, 13" x 48", White, PK4 (DA248W)
- BASCO Steel Pail, Open Head, Lug Cover, 5 Gall (176171)
- STRUCTURAL PLASTICS Containment Tray, Black w/Yellow Stripe (CTY300124)
- QUARTET Garment Rack, Black, 24 In (20222)
- QUARTET Magnetic Garment Hook, Black (2015M)
- QUARTET Shelf Rack, Black, 36 In (20403)
- QUARTET Shelf Rack, Black, 48 In (20404)
- QUARTET Double-Sided Garment Rack (20314)
- QUARTET RACK, GARMENT, 48""-1 SHLF, BK (QRT20314)
- RUBBERMAID Easy Find 2C Square (2067180)
- Quartet Garment Racks