Shop All Bulletin Boards
Quartet
Fabric Bulletin Board 3 x 4 ft., Gray
Mfr # 7684G
Zoro # G4599034
product price: $100.99
/ea
Sold in multiples of 3 for $302.97
Free Shipping & Returns
$302.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 48 in
- Height 36 in
- Board Material Fabric/Fiberboard
- Frame Material Frameless
Product Information
- Brand Quartet
- MFR # 7684G
- Zoro # G4599034
- UPC # 034138768433
- Country of Origin Multiple
- Category Bulletin Boards
Dimensions
Width | 48 in |
Height | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Board Material | Fabric/Fiberboard |
Board Color | Gray |
Frame Material | Frameless |
For Use | Home/Office |
Board Style | Push-Pin |
Board Frame Material | No Frame |
Mounting/Mobility Type | Wall Mounted |
Item | Bulletin Board |
Includes | Mounting Hardware and High-Density Backing |
Description
Bulletin Board, Board Material Fabric/Fiberboard, Board Color Gray, Board Frame Material No Frame, Width 48 in, Height 36 in, For Use Home/Office, Includes Mounting Hardware and High-Density Backing, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 16" x 16" x 16", Kraft, 25/Bundle (11A747)
- BEST-RITE 48"x72" Magnetic Porcelain Whiteboard, Silver Frame (2G5KG)
- DECKER TAPE PRODUCTS Label, DL1773, FRAGILE PLEASE DO NOT DOUBLE STACK, 3" X 5" (DL1773)
- ZORO SELECT 36" x 20" Open Poly Bags, 1 mil, Clear (5DRR7)
- QUARTET Fabric Bulletin Board 3 x 4 ft., Black (7684BK)
- QUARTET Fabric Bulletin Board 48"H x 72"W (B447M)
- QUARTET Bulletin/Whiteboard Combination 24"H x 36"W (S553)
- QUARTET Cork Bulletin Board 36"H x 48"W (B244LC)
- QUARTET Bulletin Bar, Self-healing Cork, 36"L, Aluminum frame (QRT2005)
- QUARTET Prestige Bulletin Board, Brown Graphite-Blend Surface, 48 x 36, Cherry Frame (B244LC)
- FLIPSIDE Cork Roll, 4ft x 8ft, 3mm Thick (38001)
- Quartet Bulletin Boards