Shop All Bulletin Boards
Quartet
Fabric Bulletin Board 3 x 4 ft., Black
Mfr # 7684BK
Zoro # G4522506
product price: $100.99
/ea
Sold in multiples of 3 for $302.97
Free Shipping & Returns
$302.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 48 in
- Height 36 in
- Board Material Fabric/Fiberboard
- Frame Material Frameless
Product Information
- Brand Quartet
- MFR # 7684BK
- Zoro # G4522506
- UPC # 034138035108
- Country of Origin Multiple
- Category Bulletin Boards
Dimensions
Width | 48 in |
Height | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Board Material | Fabric/Fiberboard |
Board Color | Black |
Frame Material | Frameless |
Board Style | Push-Pin |
Includes | Mounting Hardware and High-Density Backing |
Item | Bulletin Board |
Board Frame Material | No Frame |
For Use | Home/Office |
Mounting/Mobility Type | Wall Mounted |
Description
Bulletin Board, Board Material Fabric/Fiberboard, Board Color Black, Board Frame Material No Frame, Width 48 in, Height 36 in, For Use Home/Office, Includes Mounting Hardware and High-Density Backing, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Mail Box Lock, 1 in., Brass (Single Pack) (MP4055)
- COSCO 2000 PLUS® 2000 PLUS Self-Inking Refill Ink, Black, .9 oz. Bottle (32962)
- TRU-COLOR PAINT Barberarot Pearl Air Brush Paint (TCP782)
- PENTEL Roller Ball Roller Ball Pen, Medium 0.8 mm, Blue PK12 (PENR100C)
- QUARTET Fabric Bulletin Board 3 x 4 ft., Gray (7684G)
- QUARTET Fabric Bulletin Board 2 x 3 ft., Gray (7693G)
- QUARTET Prestige Bulletin Board, Brown Graphite-Blend Surface, 48 x 36, Cherry Frame (B244LC)
- QUARTET Classic Cork Bulletin Board 48"x36", Black (2304B)
- QUARTET Cork Bulletin Board 60" x 36" (305)
- QUARTET Pedestal Letter Board 24"x 18" (7921M)
- GHENT Rubber Bulletin Board 48"H x 72"W (ATR46-CF)
- Quartet Bulletin Boards