Shop All Bulletin Boards
Quartet
Fabric Bulletin Board 24"H x 36"W
Mfr # B443A
Zoro # G1198714
Free Shipping & Returns
$87.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 24 in
- Board Material Fabric
- Board Color Gray
- Frame Color Silver
Product Information
- Brand Quartet
- MFR # B443A
- Zoro # G1198714
- UPC # 034138244319
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 36 in |
Height | 24 in |
Details
Board Material | Fabric |
Board Color | Gray |
Frame Color | Silver |
Frame Material | Aluminum/Plastic |
Mounting/Mobility Type | Wall Mounted |
Board Style | Push-Pin |
For Use | Indoors |
Includes | (2) Quick Clips, Mounting Hardware |
Item | Bulletin Board |
Board Frame Material | Aluminum/Plastic |
Features | Self-healing, Fade Resistant |
Description
Bulletin Board, Board Material Fabric, Board Color Gray, Board Frame Material Aluminum/Plastic, Width 36 in, Height 24 in, Frame Color Silver, For Use Indoors, Includes (2) Quick Clips, Mounting Hardware, Board Style Push-Pin, Mounting/Mobility Type Wall Mounted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pressboard Guides Flat Metal Monthly, Gray/Green, PK12 (50365)
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Low Profile Clip, Green, Set of 12, 12PK (45018)
- STACKSTAMP Stamp, Copy-Draft-Original, Assorted (8801)
- UNIVERSAL Front Report Cover Tang Fastener, Dk Blue, PK25 (UNV57122)
- QUARTET Bulletin/Whiteboard Combination 36 x 24 (BTE643A)
- QUARTET Classic Cork Bulletin Board 48"x36", Black (2304B)
- QUARTET Bulletin/Whiteboard Combination 18 x 30 (ARCCB3018)
- QUARTET Classic Cork Bulletin Board 36"x24", Silver (2303)
- QUARTET Cork Bulletin Board 60" x 36" (305)
- QUARTET Bulletin Bar, Self-healing Cork, 24"L, Aluminum frame (QRT2004)
- QUARTET Cork Bulletin Board 24 x 36, Silver (2363)
- Quartet Bulletin Boards