Shop All Bulletin Boards
Quartet
Fabric Bulletin Board 2 x 3 ft., Gray
Mfr # 7693G
Zoro # G4554155
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Height 24 in
- Board Material Fabric/Fiberboard
- Board Color Gray
- Frame Color Black
Product Information
- Brand Quartet
- MFR # 7693G
- Zoro # G4554155
- UPC # 034138769331
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 36 in |
Height | 24 in |
Details
Board Material | Fabric/Fiberboard |
Board Color | Gray |
Frame Color | Black |
Frame Material | Plastic |
Item | Bulletin Board |
Includes | Mounting System and Self-Healing Surface |
For Use | Home/Office |
Board Frame Material | Plastic |
Features | Durable, Self-healing |
Description
Bulletin Board, Board Material Fabric/Fiberboard, Board Color Gray, Board Frame Material Plastic, Width 36 in, Height 24 in, Frame Color Black, For Use Home/Office, Includes Mounting System and Self-Healing Surface
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Labels, "Caution - This Side Up", Arrow, 3" x 5", Red/White, 500/Roll (SCL515)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 5 3/4" x 2 7/8", Manila, 1000/Case (G10073)
- FLASH FURNITURE Bright Beginnings Commercial Grade 80 Piece Pipe Builder Set for Modular STEAM Wall Systems (MK-ME14788-GG)
- ZORO SELECT Corrugated Boxes, 10" x 7" x 5", Kraft, 25/Bundle (11K636)
- QUARTET 14x24" ARC Frame Cork Cubicle Board (ARCB2414)
- QUARTET Cork Bulletin Board 48"H x 72"W, Black (2307B)
- QUARTET Magnetic Fabric Bulletin Board 36"H, Aluminum (MB544A)
- QUARTET Magnetic Combination Dry Erase Calendar/Cork Board, 35 x 23, Black Wood Frame (79284)
- QUARTET Fabric Bulletin Board 3 x 4 ft., Gray (7694G)
- QUARTET Fabric Bulletin Board 24"H x 36"W (B443A)
- GHENT Cork Bulletin Board 60x48", Aluminum Frame (AK45)
- Quartet Bulletin Boards