Shop All Easels
Quartet
Euro Magnetic Presentation Easel, 27 x 39, White
Mfr # EU500E
Zoro # G105674738
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Product Grouping Magnetic Dry Erase Easel
- Color White
- Overall Height 39"
- Includes Includes built-in marker clip and tray
- Frame Material Aluminum
Product Information
Dimensions
Overall Height | 39" |
Width | 27" |
Board Dimensions | 27 in x 39 in |
Details
Item | Boards |
Dry Erase Product Grouping | Magnetic Dry Erase Easel |
Color | White |
Includes | Includes built-in marker clip and tray |
Frame Material | Aluminum |
Frame Color | Silver |
Board Material | Melamine |
Dry Erase Surface Type | Melamine |
Description
Collapsible easel with smooth magnetic whiteboard is designed for streamlined presentations. Delivers effective performance when collaboration is needed in occasional-use work environments. Steel-backed magnetic surface doubles as a bulletin board. Adjustable hooks and clamp hold standard-sized flipcharts for easy sheet tear-away. Extendable and retractable arms displays three sheets of paper simultaneously. Extend surface life with regular cleanings, using Quartet cleaning solutions. Sturdy tripod base and telescoping legs increase stability, prevents skidding while protecting floors against scratching. Collapses for easy storage, transport and tabletop use. Height adjusts up to 73 1/2". Sleek Euro design with brushed aluminum finish. Includes built-in marker clip and tray that conveniently stores markers and other accessories.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Construction Fort Building Toy Set for Kids with 60 Pieces Build, Play Kit for Indoor/Outdoor Use (959429ZQZ)
- REED INSTRUMENTS Digital Scale, Industrial (R9850)
- CONTROLTEK Fabric Deposit Bag, 5.5 x 11, Vinyl, Blue, PK3 (530495)
- PAPER MATE Correction Film, 1/5"x39.4', 10/PK, WE Tape, Transparent Dispnsr PK (PAP6137406)
- QUARTET Total Erase Reversible Mobile Easel, 72 x 48, White Surface, Neutral Frame (3640TE)
- QUARTET Lightweight Telescoping Tripod Easel, Adjusts 38" to 66" High, Aluminum, Black (51E)
- QUARTET Portable Telescoping Easel, Heavy-Duty, Silver (55EX)
- QUARTET Easel, Easel Mounted, 34"x27" (200E)
- QUARTET Mobile Magnetic Easel/Flipchart, 3'x2', GPHT (QRTECM32EU)
- QUARTET Adjustable Easel, 2-Sided, 27"x34", 39"-70"H, Black (QRT101EL)
- QUARTET Steel Tripod Display Easel, 72" (21E)
- Quartet Easels