Shop All Dry Erase Markers
Quartet
EnduraGlide Dry Erase Marker, Broad Chisel Tip, Blue, PK12 PK
Mfr # 5001-3MA
Zoro # G102690656
original price:
$35.05
3% off
new price: $33.89
/pk 12, $2.82/ea
$33.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size Broad
- Series EnduraGlide®
- Weight 0.492 lbs
- Marker Tip Chisel
- Standards ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards
Product Information
- Brand Quartet
- MFR # 5001-3MA
- Zoro # G102690656
- UPC # 34138039632
- Country of Origin China
- Category Dry Erase Markers
Dimensions
Tip Size | Broad |
Details
Item | Markers |
Series | EnduraGlide® |
Weight | 0.492 lbs |
Marker Tip | Chisel |
Standards | ACMI AP Non-Toxic Certified; Conforms to ASTM D4236 Standards |
Marker Type | Dry Erase |
Color | Blue |
Marker Grade | General Use |
Marker Series | EnduraGlide® |
Description
Patented three-chamber EnduraGlide® dry-erase marker always delivers strong, bold color. Non-toxic, low-odor ink is safe and easy to use. See-through ink gauge shows exactly how much ink is left. Communicate boldly with quick-drying, vividly colored ink. Ideal for use on whiteboards and nonporous surfaces. Sends ink straight to nib from three separate pressurized chambers, ensuring constant ink flow, smoother writing and clean erasure. Convenient see-through barrel shows exactly how much ink is left. Roll-resistant cap prevents markers from drifting out of sight.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Document Envelope, Clear, PK1000 (PL28)
- SCOTCH Pouch, Lam, Wallet Glossy, PK5 (PL903G)
- US CARGO CONTROL Cordura Wear Sleeves for 2" Webbing (Purchase by Linear Foot) (CORDURA2)
- AVERY DENNISON Mailing Labels, Clear, PK480 (05248)
- QUARTET Dry Erase Marker Set, Fine Tip, Assorted Colors, PK5 Low Odor (5001M-5SKA)
- QUARTET Marker Caddy Kit, W/ Eraser, Dry-erase Markers, 8-Piece, AST (QRT558)
- QUARTET Dry Erase Marker, Fine, Round, PK4 (5001-10MA)
- QUARTET EnduraGlide Dry Erase Marker, Broad Chisel Tip, Black, PK12 PK (5001-2MA)
- QUARTET Dry Erase Marker Set, Chisel Tip, Assorted, PK4 (5001MA)
- QUARTET Dry Erase Marker Set, Chisel Tip, Assorted Colors, PK4 (5001M-4SKA)
- DETECTAMET Detectable Dry Erase Marker Set, Round Barrel, PK10 (145-A05-P02-A07)
- Quartet Dry Erase Markers