Shop All Enclosed Boards
Quartet
Enclosed Magnetic Directory, 48 x 36, Black Surface, Graphite Aluminum Frame
Mfr # 2964LM
Zoro # G105731790
product price: $1,122.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,122.99
Free 30-Day Returns
Key Features
- Board Material Magnetic
- Width 48"
- Height 36"
- Frame Color Graphite
- Mounting/Mobility Type Security-Lock Mounting System
Product Information
- Brand Quartet
- MFR # 2964LM
- Zoro # G105731790
- UPC # 34138296448
- Country of Origin China
- Category Enclosed Boards
Dimensions
Width | 48" |
Height | 36" |
Depth | 3.8" |
Details
Board Material | Magnetic |
Frame Color | Graphite |
Mounting/Mobility Type | Security-Lock Mounting System |
Item | Boards |
Frame Material | Aluminum |
Color | Black |
For Use | For Indoor Use |
Includes | Includes security lock, one key and mounting kit |
Description
Protect and preserve important communications with the Quartet Radius Design Letter Directory. The shatterproof window and locking door make the enclosed letter board an ideal place to safely display messaging in indoor environments. The hard-working surface holds messages securely in place. White plastic letters (sold separately) stand out on a solid black background for maximum readability. The durable, powder-coat finish delivers long-lasting, attractive performance. The lightweight, aluminum frame helps makes the directory easy to install.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Multi Paper, 8-1/2 x 11 In, Yellow, PK500 (WAU22531)
- AVERY Protector, Pockt, 8.5X5.5, Ast 5PK (AVE75307)
- ARCHITECTURAL MAILBOXES Oasis Eclipse Post Mount Locking Mailbox Pewter (6400P-R-10)
- GLOBAL EQUIPMENT Steel Cubicle Whiteboard, 24"W x 14"H (TWSB-2414)
- QUARTET Enclosed Cork Bulletin Board 36" x 48", 2 Door (2364GGS)
- QUARTET Enclosed Cork Bulletin Board 39"H x 56"W (EISC3956)
- QUARTET Enclosed Bulletin Board 36" x 24" (2363L)
- QUARTET Enclosed Cork Bulletin Board 48" x 72" (2367GGS)
- QUARTET Enclosed Fabric Bulletin Board 48" x 72" (2367L)
- QUARTET Enclosed Fabric Bulletin Board 36" x 48", 2 Door (2364L)
- UNITED VISUAL PRODUCTS Enclosed Bulletin Board 42"x26", Tack (UVSD4226-WOODGRN)
- Quartet Enclosed Boards