Shop All Enclosed Boards
Quartet
Enclosed Fabric Bulletin Board 36" x 48", 2 Door
Mfr # 2364L
Zoro # G1096435
Sold in multiples of 2 for $1,113.98
Free Shipping & Returns
$1,113.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Board Style Letter Board
- Board Material Fabric
- Board Color Gray
- Width 48 in
Product Information
- Brand Quartet
- MFR # 2364L
- Zoro # G1096435
- UPC # 034138236437
- Country of Origin China
- Category Enclosed Boards
Dimensions
Width | 48 in |
Height | 36 in |
Details
Promotion Restriction | Not eligible for promotion |
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Letter Board |
Board Material | Fabric |
Board Color | Gray |
Board Frame Material | Fiberboard |
Frame Color | Gray |
Number of Doors | 2 |
Item | Enclosed Bulletin Board |
Frame Material | Aluminum |
Includes | (2) Keys, Tamperproof Lock |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
For Use | Indoor |
Door Material | Acrylic |
Door Type | Swing |
Description
Enclosed Bulletin Board, Letter Board, Board Material Fabric, Width 48 in, Height 36 in, Board Frame Material Fiberboard, Frame Color Gray, Board Color Gray, Number of Doors 2, Door Type Swing, Includes (2) Keys, Tamperproof Lock, Door Material Acrylic, Indoor Enclosed Bulletin Board
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABBIES File Pocket Handles 9-5/8 x 2", Green-White, PK48 (68809)
- SCOTCH Scotch TP3854-100 Letter size thermal laminating pouches 3 mil 11.5 x 9 100 per pack (TP3854-100)
- ZORO SELECT Flat Corrugated Boxes, 10" x 10" x 2", Kraft, 25/Bundle (55VG50)
- ZORO SELECT Corrugated Boxes, 16" x 11" x 10", Kraft, 25/Bundle (22XK96)
- QUARTET Enclosed Cork Bulletin Board 48 x 36", 2 Door (2124GGS)
- QUARTET Enclosed Cork Bulletin Board 36" x 48", 2 Door (2364GGS)
- QUARTET Enclosed Cork Bulletin Board 39"H x 56"W (EISC3956)
- QUARTET Enclosed Magnetic Directory, 48 x 36, Black Surface, Graphite Aluminum Frame (2964LM)
- QUARTET Enclosed Bulletin Board 36" x 24" (2363L)
- QUARTET Enclosed Cork Bulletin Board 48" x 72" (2367GGS)
- GHENT Enclosed Fabric Bulletin Board 36x60", 2 Door (OVG4-F91)
- Quartet Enclosed Boards