Shop All Enclosed Boards
Quartet
Enclosed Bulletin Board 36" x 24"
Mfr # 2363L
Zoro # G0990385
product price: $280.99
/ea
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Style Letter Board
- Board Material Fabric
- Board Color Gray
- Width 24 in
- Height 36 in
Product Information
- Brand Quartet
- MFR # 2363L
- Zoro # G0990385
- UPC # 034138236338
- Country of Origin China
- Category Enclosed Boards
Dimensions
Width | 24 in |
Height | 36 in |
Details
Enclosed Bulletin Board Item | Indoor Enclosed Bulletin Board |
Board Style | Letter Board |
Board Material | Fabric |
Board Color | Gray |
Board Frame Material | Fiberboard |
Frame Color | Gray |
Number of Doors | 1 |
Item | Enclosed Bulletin Board |
Frame Material | Aluminum |
For Use | Indoor |
Door Material | Acrylic |
Door Type | Swing |
Enclosed Bulletin Board Sub-Category | Indoor Enclosed Bulletin Board |
Includes | (2) Keys, Tamperproof Lock |
Description
Enclosed Bulletin Board, Letter Board, Board Material Fabric, Width 24 in, Height 36 in, Board Frame Material Fiberboard, Frame Color Gray, Board Color Gray, Number of Doors 1, Door Type Swing, Includes (2) Keys, Tamperproof Lock, Door Material Acrylic, Indoor Enclosed Bulletin Board
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER KITCHEN PRODUCTS Recipe Binder, Full Page 3 Ring Standard Binder Organizer Set, 115in x 12in Vintage Kitchen Design (97320)
- C-LINE PRODUCTS Shop Ticket Holder, 9x12, Assorted, PK20 (50920)
- QUARTET Bulletin Board Display Rail, 48 In (2006)
- MARTHA STEWART Ryder 3 Tier Gold Desk Stackable Letter Tray Organizer, Steel Mesh, Tray for Files/Papers/Letters (HH-OHD01-3-GLD-MS)
- QUARTET Enclosed Cork Bulletin Board 36" x 48", 2 Door (2364GGS)
- QUARTET Enclosed Cork Bulletin Board 39"H x 56"W (EISC3956)
- QUARTET Enclosed Cork Bulletin Board 48" x 72" (D2405)
- QUARTET Enclosed Fabric Bulletin Board 36" x 48", 2 Door (2364L)
- QUARTET Enclosed Cork Bulletin Board 48" x 72" (2367GGS)
- QUARTET Enclosed Fabric Bulletin Board 48" x 72" (2367L)
- GHENT Enclosed Outdoor Bulletin Board 60x48", Vinyl (PA24860VX-181)
- Quartet Enclosed Boards